CHPY44B200X9 - CH Pon Loadcenter 200A W Surge

Eaton

  • $639.09 (Each)
  • $639.09 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
CHPY44B200X9
Manufacturer
Eaton
Manufacturer's Part Number
CHPY44B200X9
Description
CH Pon Loadcenter 200A W Surge
Eaton CH Surge Loadcenter With Surge Included, Pon, 200 A, Size X9, Copper, Nema 1, 25 Kaic, CSR, 44 SP/88 CKT, Three-Wire, Single-Phase, #2 Awg-300 Kcmil, 120/240 V
Slang Terms

Categories
Enhanced Commodity Codes - Distribution Equipment
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689728243 / 00786689728243
Weight per unit
26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$639.09 (Each)
Resources
Images
 
 
CHPY44B200X9 - Small Image
 
CHPY44B200X9 - Large Image
 
CHPY44B200X9 - Large Image
 
CHPY44B200X9 - Large Image
 
CHPY44B200X9 - Large Image
 
CHPY44B200X9 - Large Image
 
CHPY44B200X9 - Large Image
 
CHPY44B200X9 - Large Image
 
CHPY44B200X9 - Large Image
 
CHPY44B200X9 - Large Image
 
CHPY44B200X9 - Video
360 Images
 
 
CHPY44B200X9 - 360 Image
Other Links
 
 
CHPY44B200X9 - Other
 
CHPY44B200X9 - Other
 
CHPY44B200X9 - Other
 
CHPY44B200X9 - Other
 
CHPY44B200X9 - Other
 
CHPY44B200X9 - Other
 
CHPY44B200X9 - Other
 
CHPY44B200X9 - Other
Dimensions and Weight
Width
15
Height
4
Depth
46
Descriptions
Long Description
Eaton CH surge loadcenter with Surge Included, PON,200 A, Size X9,Copper, NEMA 1, 25 kAIC, CSR, 44 sp/88 ckt,Three-wire,Single-phase,#2 AWG-300 kcmil,120/240 V
Product Type
CH Pon Loadcenter, 200A W Surge
extra long description
ETN CHPY44B200X9 CH PON Loadcenter,
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Description
CH PON LOADCENTER 200A W SURGE
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHPY44B200X9
GTIN
00786689728243
UPC
786689728243
Taxonomies, Classifications, and Categories
Type
Surge loadcenter
Category Description
LOADCENTERS & COVERS
Packaging
Weight per each
26
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 50,UL 67
You must have an account to view stock levels
These alternate items can be purchased instead of CHPY44B200X9.
Jump To:

Similar Items

Similar items are close alternatives to CHPY44B200X9, though they may not be 100% alike.

CH Style Load Center, 42 Spaces, 42 Circuits, 200 A, 41 LB
  • Our Part #: CHSUR42B200L2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHSUR42B200L2
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($637.15) ·
CHSUR42B200L2 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$637.15

Each

QTY:
Each
Add

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds