Add More Items
View All Quick Selects
Below you can add an image for 'surge' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
<P>The Most Durable Gfci Available With Patented Safelock? Protection That Ensures That If Critical Components Are Damaged and Ground Fault Protection Is Lost, Power to The Receptacle Is Disconnected. Prevents Line-Load Reversal Miswire With No Power to The Face or Downstream Receptacles If Wired Incorrectly For Added Safety. Exceeds UL943 Voltage Surge Requirements? Survives 100X The Required Ul 3KA/6KV Voltage Surge Test Cycles.</P>
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$16.99
Each
Eaton Surgebloc Protection Receptacle, Audible Alarm, Auto-Ground, Stand 6" #12 Awg Leads, 20A, Comm, Wire Leads, 340J, 2 Recept, 0° to 40°C, WHT, BRS, STRGHT Blade, Polycarb, 5-20R, DPLX 570926 570926
$70.35
Eaton Surgebloc Protection Receptacle, Audible Alarm, Auto-Ground, Stand 6" #12 Awg Leads, 15A, Comm, Wire Leads, 340J, 2 Recept, 0° to 40°C, WHT, BRS, STRGHT Blade, Polycarb Top and Bottom, 5-15R, DPLX
$118.61
Yellow Jacket, 15FT 6 Outlet 1440J Metal
Total Availability: Out of Stock
$35.73
Per Foot
Surge Protective Device, 6-Mode, 120/240 Vac 1PH, Type 1 or Type 2, Outdoor Metal, Connected Equipment Warranty 10 Yr $25, 000
$239.69
Surge Protection Device, CVX050 Series, 50 Kaic, 240V, 480V, 600V, 300 L-L, 150 L-N, 150 L-G, 640 N-G Operating Voltage, Three-Phase
$544.18
Surge Protection Device, CVX050 Series, 50 Kaic, 100/200V, 120/240V, Includes Ground, 300 L-L, 150 L-N, 300 L-G, 150 N-G Operating Voltage, Split Single-Phase, Three-Wire
$437.58
Surge Protection Device, CVX050 Series, 50 Kaic, 380V, 400V, 415V, 440V, 480V, Includes Ground, 1100 L-L, 550 L-G Operating Voltage, Three-Phase, Three-Wire
RSH-50 VRM Kit-Surge+VRM+Box
$306.10
20
Popularity
Default