2095W - 20A Spec Gfci RCPT

Legrand-Pass & Seymour

  • $16.99 (Each)
  • $16.99 (Each)

  • $169.90 (Per 10)

In-Stock: 0 available locally (Bentonville, AR) (change location)
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
2095W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2095W
Description
20A Spec Gfci RCPT
<P>The Most Durable Gfci Available With Patented Safelock? Protection That Ensures That If Critical Components Are Damaged and Ground Fault Protection Is Lost, Power to The Receptacle Is Disconnected. Prevents Line-Load Reversal Miswire With No Power to The Face or Downstream Receptacles If Wired Incorrectly For Added Safety. Exceeds UL943 Voltage Surge Requirements? Survives 100X The Required Ul 3KA/6KV Voltage Surge Test Cycles.</P>
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007423891 / 00785007423891
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.99 (Each)
Carton
$169.90 (Per 10)
Stock Availability
Bentonville
0 (Find nearest stock)
Springdale
0
All Stores
5
Resources
Images
 
 
2095W - Large Image
 
2095W - Small Image
Brochures
 
 
2095W - Brochure
Other Links
 
 
2095W - Other
 
2095W - Other
 
2095W - Other
 
2095W - Other
 
2095W - Other
 
2095W - Other
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
20A SPEC GFCI RCPT
Product Type
Disc Sub 2097W
extra long description
P&S 2095W DISC SUB 2097W
Long Description
<p>The most durable GFCI available with patented SafeLock? Protection that ensures that if critical components are damaged and ground fault protection is lost, power to the receptacle is disconnected. Prevents line-load reversal miswire with no power to the face or downstream receptacles if wired incorrectly for added safety. Exceeds UL943 voltage surge requirements? survives 100x the required UL 3kA/6kV voltage surge test cycles.</p>
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
2095W
GTIN
00785007423891
UPC
785007423891
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Trade Size
Amperage
20.0
Availability
Status
Inactive
Packaging
Weight per each
0.39
Carton
10
Uses, Certifications, and Standards
standard
UL, cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
2 View Store
DFW RDC
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 2095W.
Jump To:

Similar Items

Similar items are close alternatives to 2095W, though they may not be 100% alike.

Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wir...
  • Our Part #: 2097W
  • Bentonville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2097W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($256.80) ·
2097W - Pass & Seymour/Legrand

Bentonville Availability: In Stock

Total Availability: In Stock

Book Price

$25.68

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 2095W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2095W Legrand Pass & Seymour 00785007423891

* All prices subject to change.

Begin Live Chat