Add More Items
View All Quick Selects
Below you can add an image for 'lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 5000K, 80 Cri, Non Dimming, Generation 2
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1.85
Each
Fluorescent Lamp, Miniature Bi-Pin (G5) Base, T5 Bulb Shape, 84, 30000 H Average Life, 5000 K, 54 W, 5000 LM Brightness (Lumens), Soda Lime Housing Material, 0.62 In Diameter, 45.2 In Length, Rapid, -20 °C Operating Temperature, 0.39 LB/Ea
$7.24
40W 8 FT. T8 Led FA8 Base - 50K 50K Average Rated Hours 5500L Type B BBP Double End Wiring DLC 5.1
$27.87
Led PAR38 Lamp, 40 ° Beam Angle, 81, 5000 K, 1700 LM Brightness (Lumens), 18 W, 120 V, White, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.31 In Length, 150 W
$29.83
18.5W Led T8 Tube, Glass Contruction, 4FT, 5000K, 120-277V Input, 25 PCS Carton, Direct Drive Single or Double Ended. Gen.2
Nacogdoches Availability: In Stock
$9.86
Shatter Resistant Fluorescent Lamp, T5 Shape, 85, 5000 K, 4370 LM Brightness (Lumens), 54 W, 520 V, 460 Ma, 30000 H Average Life, G5 Miniature Bi-Pin Base, Non Dimmable, 0.62 In Diameter, 45.2 In Length, Rapid, 0.4 LB
$25.32
Led A19 8.5W, 80CRI, 800 Lumen, 5000K, 11000 Life
$2.12
Fluorescent Lamp, G13 Miniature Bi-Pin Base, T8 Bulb Shape, 80, 40000 H Average Life, 5000 K, 32 W, 3000 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 LB
$10.40
Led Hid Replacement Lamp, Power Select 80/63/54W, EX39 Base, 5000K, 120-277V Input, Directdrive
$110.69
A21 Led Lamp, 120 ° Beam Angle, 80, 5000 K, 1100 LM Brightness (Lumens), 12 W, 120 V, White, Glass Material, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.31 In Length
$18.04
Ge Ecolux®, 28 WTT, 2675 LM, 5000 KV, 80 Cri, 1 In Diameter, 48 In Length, Medium Bi-Pin (G13) Base, 45000 HR Average Life
$5.38
Ge Ecolux®, 40 WTT, 2250 LM, 5000 KV, 90 Cri, 1.5 In Diameter, 48 In Length, Medium Bi-Pin (G13) Base, 20000 HR Average Life
BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 5000K, 80 Cri
$3.00
13.5W, 2200 Lumen, 4', 220° Beam Angle, 5000K, Ballast Compatible, DLC 4.0, Coated
$12.32
Led Hid Replacement Lamp, Power Select 100/80/63W, EX39 Base, 5000K, 120-277V Input, Directdrive
$121.32
Speciality Led Lamp, 80, 5000 K, 760 LM Brightness (Lumens), 9 W, 120 V, 15000 H Average Life, Medium Screw-In Base, Non Dimmable, 4.45 In Length, 60 W, 3 Yr Warranty
$10.77
00762148310068|0762148|762148310068|76214831006|31006|31025850|F25T8 850 25 CS 3FT|TCP 31025850|TCP Technical Consumer Product 31025850|Technical Consumer Products 31025850
$4.54
32W, 48" Mol, T8 Octron Fluorescent Lamp, 5000K Color Temperature, Rare Earth Phosphor, 81 Cri, Suitable For Is or RS Operation, Ecologic
$3.47
A19 Led Lamp, 230 ° Beam Angle, 80, 5000 K, 500 LM Brightness (Lumens), 7 W, 120 V, White, 25000 H Average Life, E26 Base, Dimmable, 2.4 In Diameter, 4.3 In Length, -30 °C Operating Temperature, +40 °C Operating Temperature, 60 W, 5 Yr Warranty
$7.38
Fluorescent T8 Linear High Lumen Lamp, Designation: F32T8/850/HL/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3100 LM Initial, Lumens: 3050 LM Mean, 5000 Deg K Color Temperature, Natural Light 85 Cri, 47-25/32 In Length, 1 In Diameter
$3.69
20
Popularity
Default