F28T8XLSPX50EC0 - 28W T8 48" 5000K 86 Cri Bi-Pin Energy Saving

Ge Traditional Lamps

  • $5.60 (Each)
  • $5.60 (Each)

  • $201.60 (Per 36)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
F28T8XLSPX50EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F28T8/XLSPX50ECO
Description
28W T8 48" 5000K 86 Cri Bi-Pin Energy Saving
Ge Ecolux®, 28 WTT, 2675 LM, 5000 KV, 80 Cri, 1 In Diameter, 48 In Length, Medium Bi-Pin (G13) Base, 45000 HR Average Life
Slang Terms

Categories
Fluorescent Lamps - Linear Fluorescent Straight La
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168728676 / 00043168728676
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.60 (Each)
Standard Packaging
$201.60 (Per 36)
Resources
Images
 
 
F28T8XLSPX50EC0 - Small Image
 
F28T8XLSPX50EC0 - Large Image
Features
Wattage
28.0
Material, Color, and Finish
color temperature
5000.0
color rendering index (cri)
80.0
Dimensions and Weight
Diameter
1.0
Length
48.0
Descriptions
Product Type
72867 Fluorescent
extra long description
GEL F28T8/XLSPX50ECO 72867 FLUORESC
Description
28W T8 48" 5000K 86 CRI BI-PIN ENERGY SAVING
Long Description
GE Ecolux®, 28 WTT, 2675 LM, 5000 KV, 80 CRI, 1 IN Diameter, 48 IN Length, Medium Bi-Pin (G13) Base, 45000 HR Average Life
Additional Information
lumens
2675.0
average life
45000.0
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
F28T8/XLSPX50ECO
Brand
Ge Traditional Lamps
GTIN
00043168728676
UPC
043168728676
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.56
Carton
1
Package
36
Uses, Certifications, and Standards
Application
Energy Saving
You must have an account to view stock levels
These alternate items can be purchased instead of F28T8XLSPX50EC0.
Jump To:

Similar Items

Similar items are close alternatives to F28T8XLSPX50EC0, though they may not be 100% alike.

Gel F32T8/XL/SPX50E2 68857 Slim Lin
  • Our Part #: F32T8XLSPX50E2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: F32T8/XL/SPX50E2
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
F32T8XLSPX50E2 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to F28T8XLSPX50EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
72867 GE Lighting 00043168728676
21422 Osram Sylvania 00046135214226
22184 Osram Sylvania 00046135221842
22202 Osram Sylvania 00046135222023
22326 Osram Sylvania 00046135223266

* All prices subject to change.

false