31025850 - 25W T8 36" 5000K

TCP

  • Special Order Item
  • $0.00 (Per 0)

  • $4.54 (Each)

  • $113.50 (Per 25)
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
31025850
Manufacturer
TCP
Manufacturer's Part Number
31025850
Description
25W T8 36" 5000K
00762148310068|0762148|762148310068|76214831006|31006|31025850|F25T8 850 25 CS 3FT|TCP 31025850|TCP Technical Consumer Product 31025850|Technical Consumer Products 31025850
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
762148310068 / 00762148310068
Weight per unit
0.344 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.54 (Each)
Carton
$113.50 (Per 25)
Standard Packaging
None Available
Resources
MSDS Sheets
 
 
31025850 - MSDS Sheet
 
31025850 - MSDS Sheet
Attachments
 
 
31025850 - Specification Sheet
 
31025850 - Specification Sheet
 
31025850 - Specification Sheet
Images
 
 
31025850 - Small Image
 
31025850 - Large Image
 
31025850 - Large Image
Other Links
 
 
31025850 - Other
 
31025850 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
25
amperage rating
N/A
Ballast Type
N/A
Voltage Rating
N/A
Shape
T8 LINEAR
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
85
Color
N/A
Finish
white
Dimensions and Weight
Length
35.5
Descriptions
Description
25W T8 36" 5000K
Product Type
F25T8 850 25 CS 3FT
Long Description
00762148310068|0762148|762148310068|76214831006|31006|31025850|F25T8 850 25 CS 3FT|TCP 31025850|TCP TECHNICAL CONSUMER PRODUCT 31025850|Technical Consumer Products 31025850
Special Features
N/A
Additional Information
lumens
2.25k
average life
24,000
beam angle
360
dimmable
N/A
Fixture Type
N/A
start type
N/A
total harmonic distortion
N/A
Base
Medium Bi Pin
Manufacturer Information
Manufacturers Part Number
31025850
Brand
TCP
sub brand
Lamps T8 25W
GTIN
00762148310068
UPC
762148310068
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
N/A
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.344
Carton
25
Package
0
Uses, Certifications, and Standards
Application
Commercial
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat