Add More Items
View All Quick Selects
Below you can add an image for 'downlight' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
6" Trim, White Baffle, White Trim
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$53.10
Each
Eye Ball, White, Recessed Mount, 8 In Diameter, 8.257 In Length, 4 In Width, 8 In Height, 1.3799 LB
$27.95
6" Specular Clear Straight-Side Reflector, White Self-Flange Ring
$16.95
4" Trim Coilex Baffle White Trim With White Baffle, MR16
$30.94
*Delsited* 4" 12W Led Thin DNLT 27K-5K BRZ
$12.15
4" Round Surface Mount Downlight, 120V, 600 Lumen Series, 90CRI, 2700K - 5000K Field Selectable CCT, Matte White Finish
$39.59
4" Trim Coilex Baffle White Trim With White Baffle
$31.16
Retrofit Downlights 1464 Lumens Retrofit Downlight 14W 6 Inches Round 80CRI 3000K 120V White Smooth
$12.35
4" Circular Led Slim Wafer Downlight Feat. Color Select, 9W, 2700/3000/3K/4K/5K, 90CRI, Phase Dimming, Remote Driver
$20.50
4" Trim Coilex Baffle White Trim With Black Baffle, MR16
$28.51
3" Trim Adjustable 35 Degree Gimbal White With White Baffle
$63.49
6" Full Cone White Reflector, White Self-Flange Ring
$13.74
6" White Reflector, Open Wet Location Showerlight, Self-Flange Ring
$12.08
4" Trim Eyeball PAR20 Lamp White Trim With White Eyeball
$82.92
6" Round Decorative Overlay, Satin Nickel
$10.59
For Use In Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting In 1/2 In to 1-1/2 In Thick Ceilings. Ul & Cul Listed For Damp Locations. Ic/Non-Ic Peel Away Label For Trims. When Used With P8593-01 Gasket Kit, This Housing Is Certified to Meet Astm E283 Air Tight Requirements When Installed Properly Per Instructions.
$26.10
For New Construction or Remodel Work. Ul and Cul Listed For Damp Locations. Junction Box Has Integral Non-Metallic Wire Clamps, Snap-Out Sides, and 1/2 In & 3/4 Inpryouts.
$40.29
For Use In Existing Ceilings. Integral Flange On Housing and Exclusive Locking Bars Permits Quick Mounting On Ceilings From 1/2 In to 1 In Thick. Ul and Cul Listed For Damp Locations.
Downlight, Round, 6 In Length, Plastic White, 1.03 L Per Unit
$13.90
20
Popularity
Default