S11852 - 8" 22W Led Commercial DNLT 27K/3K/35K/4K/5K 2200L

Satco

  • $49.99 (Each)
  • $49.99 (Each)

  • $199.96 (Per 4)
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
S11852
Manufacturer
Satco
Manufacturer's Part Number
S11852
Description
8" 22W Led Commercial DNLT 27K/3K/35K/4K/5K 2200L
22-Watt Commercial Led Downlight - 8 In. - CCT Adjustable - 120-277 Volts - Econo
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
045923118524 / 00045923118524
Weight per unit
1.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.99 (Each)
Standard Packaging
$199.96 (Per 4)
Resources
Images
 
 
S11852 - Small Image
 
S11852 - Large Image
 
S11852 - Large Image
 
S11852 - Large Image
 
S11852 - Large Image
 
S11852 - Large Image
 
S11852 - Large Image
 
S11852 - Large Image
 
S11852 - Large Image
 
S11852 - Large Image
Attachments
 
 
S11852 - Specification Sheet
Other Links
 
 
S11852 - Other
 
S11852 - Other
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
white
Dimensions and Weight
Size
H:3.94 D:9.93
Descriptions
Long Description
22-Watt Commercial LED Downlight - 8 in. - CCT Adjustable - 120-277 Volts - Econo
Special Features
Lawful for sale in California ; Lumens: 2200 ; CCT: 2700K/3000K/3500K/4000K/5000K ; Color Temperature: Warm to Cool White ; Dimmable: Yes-Dimmable ; Dimmable Text: 0-10V Dimming Only ; Includes: 18-inch whip ; DLC Approved: No ; Energy Star: Yes ; Warranty: 5 Year Limited - Fixtures ; ADA Compliant: Yes ; Air Tight: Yes ; IC Rated: Yes ; Amps: 0.190A ; CCT Selectable: Yes ; FCC Compliant: Yes ; CFL Equivalent: 32W ; Indoor/Outdoor: Indoor and Outdoor ; Lens Finish: Plastic ; Lens Material: Polycarbonate (P
Product Type
22WLED/CDL/8/CCT/120-277
extra long description
SATCO S11852 22WLED/CDL/8/CCT/120-2
Description
8" 22W LED COMMERCIAL DNLT 27K/3K/35K/4K/5K 2200L
Additional Information
average life
50000
beam angle
90
Base
Integrated LED
Manufacturer Information
Manufacturers Part Number
S11852
Brand
Satco
GTIN
00045923118524
UPC
045923118524
Taxonomies, Classifications, and Categories
Type
RECESSED
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
1.83
Carton
1
Package
4
Uses, Certifications, and Standards
standard
cETLus - Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S11852.
Jump To:

Similar Items

Similar items are close alternatives to S11852, though they may not be 100% alike.

8" Led Commercial Downlight Lumen/Kelvin Select
  • Our Part #: ASDCDL78DA30AC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASD-CDL7-8DA30AC
  • Manufacturer: ASD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($39.59) ·
ASDCDL78DA30AC - Asd Lighting Corp.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.59

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat