Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Stainless Steel 316 Drain 3/4"
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$76.72
Per Foot
Eaton Crouse-Hinds Series Myers Through Bulkhead Fitting, Zinc, 1/2"
$43.84
Each
4 In. Conduit Body Type LR
$9,771.12
Per 100
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 3 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 4 In Outside Diameter, 3 In Hole, 5/8 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Threaded Rigid C
$40.53
3/4" to 1/2" Reducing Bushing, Steel (Zinc Plated)
$3.20
1 Inch Blackjack Grounding Bushing, Aluminum, Galvanized, Wire Range 14 to 2/0 For Use With Threaded or Threadless Rigid/Imc Conduit
$4,216.42
2-1/2" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 2/0 Gauge.
$2,084.52
Rigid Stainless Steel 304 Conduit With Coupling 1-1/4" Trade Size 10 Feet Long Ul Listed UL6A E230584 Ansi C80.1
$4,181.04
Per 100 Feet
Rigid Stainless Steel 304 Conduit With Coupling 2-1/2" Trade Size 10 Feet Long Ul Listed UL6A E230584 Ansi C80.1
$10,719.12
Emt Set Screw Coupling, 1/2 In Trade Size, Zinc Plated, 1.75 In Length, 0.937 In Diameter, 0.1 LB/Ea
$225.98
SW2520 2 1/2"X2" PVC Swedge Red. CPLG Socxsoc Fab Kraloy
$1,024.41
6-4 Wedge Grip
$16.14
5 In. Male Terminal Adapter
$1,694.61
3 X 2-1/2 In. Schedule 40 Swedged Reducer Bell to Bell
$46.92
Oz-Gedney Type A Non-Grounding Insulating Bushing, Size: 1 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 1-3/4 In Outside Diameter, 5/8 In Width, Third Party Certification: Ul File Number E-11853, Csa 11584, For Threaded Rigid Conduit and Im
$2.47
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 1 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 1-3/4 In Outside Diameter, 1 In Hole, 1/2 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Threaded Rig
$7.48
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 2 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 2-7/8 In Outside Diameter, 2 In Hole, 1/2 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Threaded Rig
$16.35
1-1/4" to 1" Reducing Bushing, Steel (Zinc Plated)
$8.28
Box Adapter, Size 1-1/2 Inch, Length 1-3/8 Inches, Outer Diameter 1.900 Inches, Material PVC, Color Grey, For Use With Schedule 40 and 80
$248.42
3" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 2/0 Gauge.
$2,840.10
20
Popularity
Default