Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2-1/2 Coupling
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$6,618.10
Per 100
4 In. Poly Plug
$293.08
Porcelain Wire Holder With Solid Rivet Through Head, Fits 2" Rigid or 2" Emt Pipe.
$2,485.26
Transition Coupling, Rigid/Imc Conduit to Liquidtight FMC, 1/2 Inch, NPT Threads
$1,399.11
Transition Coupling, Rigid/Imc Conduit to Liquidtight FMC, 2 Inch, NPT Threads
$8,258.35
6 In. Schedule 40 Long Line Coupling With No Center Stop
$7,998.65
Set Screw Coupling, Concrete Tight, Conduit Size 3-1/2 Inches, Length 4.687 Inches, Material Zinc Plated Steel, For Use With Emt Conduit
$5,663.89
Myers Hub, 3/4 In Trade Size, 3/4 In Hub Size, 1.54 In Length, 1.875 In Diameter
$95.76
Per Foot
Eaton Crouse-Hinds Series Myers Scru-Tite Basic Hub, Zinc, 3-1/2"
$10,200.62
Eaton Crouse-Hinds Series Myers Through Bulkhead Fitting, Zinc, 2"
$133.19
Each
1-1/2" Rigid Compression Conn.Steel Usa
$2,458.01
Watertight Hub, 2 In Trade Size, Insulated, Straight Connection Orientation, 2 In Hub Size, 3.23 In Width, 0.39 LB/Ea
$1,678.18
6 In. Male Terminal Adapter
$2,037.10
Rigid Pipe Cap, Rigid Connection Type, 4 In Trade Size
$57.81
Eaton Crouse-Hinds Series Push-In Raintight Coupling, Emt, Zinc Die Cast, Raintight, No Disassembly, 1/2"
$329.26
Set Screw Coupling, 1/2 In Trade Size, Zinc Plated, 1.625 In Length, 0.07 LB/Ea
$213.81
Set Screw Coupling, 3/4 In Trade Size, Zinc Plated, 1.875 In Length, 0.11 LB/Ea
$312.04
Eaton Crouse-Hinds Series Myers Scru-Tite Basic Hub, Aluminum, 3"
$5,703.07
Eaton Crouse-Hinds Series Myers Through Bulkhead Fitting, Zinc, 1-1/2"
Total Availability: Out of Stock
$11,329.78
20
Popularity
Default