S60700LT00 - 3/4" SS316 Line Terminator Hubs

Calbrite

  • $95.76 (Per Foot)
  • $95.76 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60700LT00
Manufacturer
Calbrite
Manufacturer's Part Number
S60700LT00
Description
3/4" SS316 Line Terminator Hubs
Myers Hub, 3/4 In Trade Size, 3/4 In Hub Size, 1.54 In Length, 1.875 In Diameter
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
847656001490 / 00847656001490
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$95.76 (Per Foot)
Resources
Images
 
 
S60700LT00 - Large Image
Attachments
 
 
S60700LT00 - Specification Sheet
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
316 Stainless Steel
Material, Color, and Finish
Finish
POLISHED
Color
Silver
Dimensions and Weight
Hub Size
3/4 in
Length
1.54 in
Diameter
1.875 in
Size
3/4"
Descriptions
Product Type
Myers Hub
Long Description
Myers Hub, 3/4 in Trade Size, 3/4 in Hub Size, 1.54 in Length, 1.875 in Diameter
Short Description
Myers Hub, 3/4 in
Special Features
Threaded;Grounding;Corrosion Resistant
extra long description
CAL S60700LT00 3/4" SS316 LINE TERM
Description
3/4" SS316 LINE TERMINATOR HUBS
Additional Information
Enclosure Type
Group F G, Class III
for use with
Rigid Conduit
Standards Met
UL File No: 514B
package quantity
1 ct
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60700LT00
GTIN
00847656001490
UPC
847656001490
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Stainless Steel LINE TERMINATION HUB
Trade Size
Trade Size
3/4 in
Packaging
Weight per foot
0.21
Carton
1
Uses, Certifications, and Standards
Application
To connect threaded stainless conduit to a threadless opening in a box or enclosure in an outdoor or indoor location. To positively bond conduit to a box or enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S60700LT00.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of S60700LT00.

3/4" SS316 Line Terminator Hubs
  • Our Part #: S60700LT00
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cablofil
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($95.76) ·
S60700LT00 - Cablofil

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$95.76

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat