Add More Items
View All Quick Selects
Below you can add an image for 'bushing' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Oz-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 4.13 In Outside Diameter, 2.97 In Inside Diameter, 3 X 2-1/2 In Conduit, Third Party Certification: Ul File Number E11857, Csa 057250, Applicable Third Party Standards: Ul 514B, Csa C22
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$7.47
Each
One-Piece Knockout Seals, Steel, 3/4 In. Trade Size
$3.98
1" Conduit Locknut Steel Ul Usa
$81.00
Per 100
1-1/2" Conduit Locknut Steel Ul Usa
$171.00
3-1/2*" Conduit Steel Locknuts Non-Usa
$846.00
1/2" Conduit Locknut Steel Ul Usa
$33.00
1-1/4" 1 1/4 X 1/2 Reducing Washer Steel Usa
$60.00
1-1/2" 1 1/2 X 1/2 Reducing Washer Steel Usa
$93.00
2" 2 X 1/2 Reducing Washer Steel Usa
$111.00
2-1/2" 2 1/2 X 1 1/4 Reducing Washer Steel Usa
$234.00
2-1/2" 2 1/2 X 1 1/2 Reducing Washer Steel Usa
3" 3 X 1 Reducing Washer Steel Usa
$285.00
3" 3 X 1 1/4 Reducing Washer Steel Usa
3-1/2" 3 1/2 X 2 Reducing Washer Steel Usa
$798.00
3-1/2" 3 1/2 X 2 1/2 Reducing Washer Steel Usa
4" 4 X 1/2 Reducing Washer Steel Usa
$1,215.00
4" 4 X 2 Reducing Washer Steel Usa
4" 4 X 2 1/2 Reducing Washer Steel Usa
4.04" 4 X 3/4 Reducing Washer Steel Usa
4" 4 X 3 1/2 Reducing Washer Steel Usa
20
Popularity
Default