Add More Items
View All Quick Selects
Below you can add an image for 'bushing' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1-1/4 Inch Blackjack Grounding Bushing, Aluminum, Galvanized, Wire Range 14 to 2/0 For Use With Threaded or Threadless Rigid/Imc Conduit
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$5,108.73
Per 100
2-1/2 Inch Blackjack Grounding Bushing, Aluminum, Galvanized, Wire Range 14 to 2/0 For Use With Threaded or Threadless Rigid/Imc Conduit
$16,002.47
3-1/2 Inch Blackjack Grounding Bushing, Aluminum, Galvanized, Wire Range 14 to 2/0 For Use With Threaded or Threadless Rigid/Imc Conduit
$20,024.16
Reducing Bushing, Size: 1 X 3/4 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 065
$371.05
Reducing Bushing, Size: 4 X 3 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 0651
$7,793.56
Oz-Gedney Type Abb Insulating Bushing, Size: 1 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 1-3/4 In Outside Diameter, 1 In Hole, 1/2 In Thread Length, Maximum Enclosure Thickness: 1/4 In, 5/8 In Shoulder Height, 3/8 In Shoulder Height, T
$11.82
Each
1 - 1/2 Reducing Bushing
$23.20
Reducer Bushing, Threaded Type; 2 Mil Red Urethane Coated Ferrous Metal Body Interior/Exterior Material; Rigid Metal Conduit Used On; 3/4 Inch Small End Trade Size; 1-1/2 Inch Large End Trade Size; Etl, Ul (Canada and Us) Approval; 10 Standard Package
$46.06
Oz-Gedney Type A Non-Grounding Insulating Bushing, Size: 1-1/4 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 2-1/8 In Outside Diameter, 3/4 In Width, Third Party Certification: Ul File Number E-11853, Csa 11584, For Threaded Rigid Conduit An
$500.66
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 1-1/4 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 2-1/8 In Outside Diameter, 1-1/4 In Hole, 1/2 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Thre
$10.85
Reducing Bushing, Size: 3/4 X 1/2 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 06
$199.85
Eaton Crouse-Hinds Series Raintight Compression Coupling, Emt, Steel, 3-1/2"
$11,734.86
3/4" One Inch Length Conduit Nipples
Total Availability: Out of Stock
$174.63
Grounding Bushing, Threaded Type; 2 Mil Red Urethane Ferrous Metal Interior, 40 Mil Gray PVC Ferrous Metal Exterior Material; Threaded PVC Coated Rigid Conduit Used On; Copper/Aluminum Conductor Material; Etl, Ul (Canada and Us) Approval
$86.88
Locknut, Sealing, Steel / PVC, Size 2 1/2 Inch
$2,438.99
Eaton Crouse-Hinds Series GLL Grounding Bushing, Rigid/Imc, Aluminum Lug, #3/0-6 Awg, Malleable Iron, 105°C Temperature Rating, Threaded, 6"
$16,468.46
Insulated Grounding Bushing, 3-1/2 In Trade Size, Round, #14 to 1/0 Awg Cable Size, 13/16 In Width, 4-5/16 In Diameter, 12.0 LB
$3,021.32
3/4" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 4 Gauge.
$651.54
Bushing, Plastic - 150 Degrees C, Size 1 1/4 Inch
$398.05
Bushing, Plastic - 150 Degrees C, Size 1 1/2 Inch
$499.63
20
Popularity
Default