RB400300 - 4" X 3" Reducing Bushing

Appleton

  • $77.94 (Each)
  • $77.94 (Each)

  • $155.87 (Per 2)

  • $779.36 (Per 10)

  • $7,793.56 (Per 100)
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
RB400300
Manufacturer
Appleton
Manufacturer's Part Number
RB400-300
Description
4" X 3" Reducing Bushing
Reducing Bushing, Size: 4 X 3 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 0651
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781381655750 / 00781381655750
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.94 (Each)
Carton
$155.87 (Per 2)
Standard Packaging
$779.36 (Per 10)
Resources
Images
 
 
RB400300 - Small Image
 
RB400300 - Large Image
Attachments
 
 
RB400300 - Specification Sheet
Other Links
 
 
RB400300 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
NPT
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplate
Dimensions and Weight
Size
4 x 3
Descriptions
Description
4" X 3" REDUCING BUSHING
Product Type
RDC Bush Mall 4TO3 In NPT
Long Description
Reducing Bushing, Size: 4 X 3 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 0651
Special Features
Smooth rounded integral bushing protects conductor insulation
extra long description
APP RB400-300 RDC BUSH MALL 4TO3 IN
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
RB400-300
GTIN
00781381655750
UPC
781381655750
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Bushing
Packaging
Weight per each
0.8
Carton
2
Package
10
Uses, Certifications, and Standards
standard
Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181
Application
For Reducing Conduit Entries To A Smaller Size In Threaded Rigid And IMC Conduit Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RB400300.
Jump To:

Similar Items

Similar items are close alternatives to RB400300, though they may not be 100% alike.

Reducing Bushing, 3 to 4 In Trade Size, Re Model, Electro Galvanized and Aluminu...
  • Our Part #: RE108
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: RE108
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($428.86) ·
RE108 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$214.43

Each

QTY:
Each
Add
Cross Referenced

These items are similar to RB400300 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB400-300 Appleton Electric 00781381655750
RB-256 Appleton Electric n/a
RB-356A Appleton Electric n/a
RB-400-300A Appleton Electric 00781381257282
1308 Arlington 00018997013088
RE108 Eaton Crouse-Hinds 00782274592404
296 Eaton Crouse-Hinds 00784564102966
R375 LH Dottie 00781002305842
RB-400300 Garvin Industries n/a
LRB-36 Madison Electric 00784297353864
67498 Minerallac 00085937674982
RB-356 O-Z Gedney 00783126467956
356R O-Z Gedney 00783126786002
1185 Raco 00050169011850
CR44 Sepco n/a
RB28 Steel Components, Inc. n/a
RE108TB Thomas & Betts 00786210057477
RB-187 Thomas & Betts 00785991432602
RE108 Thomas & Betts Conduit n/a
RB31 Topaz 00751338203600

* All prices subject to change.

Begin Live Chat