668RT - 3-1/2" RT Emt Comp Coupling

Eaton

  • $149.74 (Each)
  • $149.74 (Each)

  • $14,974.38 (Per 100)

In-Stock: 119 available at other locations ( find a store with stock)
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
668RT
Manufacturer
Eaton
Manufacturer's Part Number
668RT
Description
3-1/2" RT Emt Comp Coupling
Eaton Crouse-Hinds Series Raintight Compression Coupling, Emt, Steel, 3-1/2"
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Die Cast Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564004543 / 00784564004543
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$149.74 (Each)
Carton
$149.74 (Each)
Stock Availability
West Monroe
0 (Find nearest stock)
All Stores
119
Resources
Tech Bulletins
 
 
668RT - Tech Bulletin
Attachments
 
 
668RT - Specification Sheet
Images
 
 
668RT - Small Image
 
668RT - Large Image
 
668RT - Large Image
 
668RT - Large Image
Other Links
 
 
668RT - Other
 
668RT - Other
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
3-1/2" RT EMT COMP COUPLING
Extra Long Description
CRH 668RT 3 1/2 IN EMT CMP CPL RAIN
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
Long Description
Eaton Crouse-Hinds series raintight compression coupling, EMT, Steel, 3-1/2"
Product Type
3 1/2 In Emt CMP CPL Raintight
Special Features
Concrete Tight, Raintight
Additional Information
Dimensions
5.8500 IN X 5.0400 IN X 4.6800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
668RT
GTIN
00784564004543
UPC
784564004543
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Raintight compression coupling
Trade Size
Trade Size
3-1/2 in
Packaging
Weight per each
2.9
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 668RT.
Jump To:

Similar Items

Similar items are close alternatives to 668RT, though they may not be 100% alike.

Cross Referenced

These items are similar to 668RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
838RT Arlington 00018997008671
268-SRT Bridgeport Fittings 00781747202680
668RT Eaton Crouse-Hinds 00784564004543
CCPR-350 Garvin Industries n/a
62635B Halex 00051411626358
2954RT Raco 00050169501108
TK119A-RT Thomas & Betts 00785991049046
669SRT Topaz 00751338836044

* All prices subject to change.

Begin Live Chat