Add More Items
View All Quick Selects
Below you can add an image for 'ballast' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Versatility In Commercial Applications Low Noise For Indoor Use;Two Dual Voltage Configurations Available: 120V/277V For The U.S Market and 120V/347V For The Canadian Market The Philips Advance Line Of F-Can Hid Ballasts Comes In Two Dual-Voltage Configurations For The Us and Canadian Market. Ballasts For These Luminaires Are Most Often Encased and Potted In Fluorescent Ballast Type Cans. Utilizes Ul Class A (90ºC) Insulation;Has Built-In, Automatically Resetting, Thermal Protector Which Disconnects The Ba
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$248.36
Each
Fluorescent Ballast, Programmed, 54 W, 277 V Ac, 1 A, Non Dimmable, 2 Lamps, 14.17 In Length, 1.18 In Width, 1.06 In Height, 1 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 441 G/Ea
$55.49
Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol
$218.32
$290.41
$163.53
Ballast, Metal Halide, Lamp Type: MH, Ballast Type: Electronic Hid, Voltage: 120-277, Wattage: 100, BLFS
$104.80
Ge Ultramax™, 60 HZ, Normal Ballast Factor, Instant Start, 9.5 In Length, 1.3 In Width, 1.18 In Height, 3 or 2- F32T8
$25.74
Ge Ultrastart®, 60 HZ, Low-PS (.71) Ballast Factor, Programmed Start, 9.5 In Length, 1.7 In Width, 1.18 In Height, 3 F32T8
$33.85
Ge Ultrastart®, 3 F32T8, 60 HZ, Normal Ballast Factor, Programmed Start, 9.5 In Length, 1.7 In Width, 1.18 In Height
$30.93
24V 200W Omnidrive X, 2IN1 Electronic and 0-10V Led Dimmable Driver, With Indoor Junction Box
$316.67
Di-Odx-24V30W-J3R
$170.00
00784231814574|0784231|784231814574|78423181457|81457|0LW 23 M2|Olw 23 M2|OLW23M2|Olw-23-M2|Wallpack|Acuity Brands 0LW 23 M2|Acuity Brands Olw 23 M2|Acuity Brands OLW23M2|Acuity Brands Olw-23-M2|Lithonia 0LW 23 M2|Lithonia Lighting 0LW 23 M2|Lithonia Lighting Olw 23 M2|Lithonia Lighting OLW23M2|Lithonia Lighting Olw-23-M2|Lithonia Olw 23 M2|Lithonia OLW23M2|Lithonia Olw-23-M2|Lithonialighting 0LW 23 M2|Lithonialighting Olw 23 M2|Lithonialighting OLW23M2|Lithonialighting Olw-23-M2
$323.08
00784231815458|0784231|784231815458|78423181545|81545|0LW 31 M2|Olw 31 M2|OLW31M2|Olw-31-M2|Wallpack|Acuity Brands 0LW 31 M2|Acuity Brands Olw 31 M2|Acuity Brands OLW31M2|Acuity Brands Olw-31-M2|Lithonia 0LW 31 M2|Lithonia Lighting 0LW 31 M2|Lithonia Lighting Olw 31 M2|Lithonia Lighting OLW31M2|Lithonia Lighting Olw-31-M2|Lithonia Olw 31 M2|Lithonia OLW31M2|Lithonia Olw-31-M2|Lithonialighting 0LW 31 M2|Lithonialighting Olw 31 M2|Lithonialighting OLW31M2|Lithonialighting Olw-31-M2
$360.23
Low Voltage Switch, 1 Button W/Led, White
$26.57
Inspired By Lanterns From The Old World, The Ashmore Collection Incorporates Handsome Details, Quill-Scrolled Arms and Decorative Finials. The Water Seeded Glass Is In A Die-Cast Aluminum Frame. Three-Light 9-5/8 In Wall Lantern In A Black Finish.
$364.70
The Welbourne Collection Features Hexagonal Framework With Vine Inspired Scrolls and Clear Beveled Glass Panels. Cast Aluminum Construction With Durable Powder Coat Finish. One-Light Wall Lantern. Use With or Without Tail.
$189.40
One-Light Non-Metallic Ceiling Light With One-Piece White Acrylic Diffuser and Scalloped Detail. Black Finish.
$32.27
This Non-Metallic Transformer Will Make A Perfect Addition to Your Home Needs. 56W LV Transformer.
$200.16
Programmable Constant Current Led Driver, 20W, 200-730MA Output, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
$44.25
Photo Cell, 120 V Ac, >1 W, 3-3/4 In Length, 1-9/16 In Width, 1-9/16 In Height, Heavy Duty Die Cast Housing Material, Gray, 15 A(Tungsten);8.3 A (Ballast), Automatic Switch, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem Mount, 0.25 LB/Ea
Total Availability: In Stock
$16.48
20
Popularity
Default