71A6553001 - 1000W MH PS 5-Tap M141 Bal

Advance

  • $336.60 (Each)
  • $336.60 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
71A6553001
Manufacturer
Advance
Manufacturer's Part Number
71A6553001
Description
1000W MH PS 5-Tap M141 Bal
Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087091746 / 00781087091746
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$336.60 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
71A6553001 - Large Image
 
71A6553001 - Large Image
Attachments
 
 
71A6553001 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
1000
Voltage Rating
120/208/240/277/480
Lamp Type
METAL HALIDE
Dimensions and Weight
Length
0.24
Width
1.69
Height
1.85
Descriptions
Product Type
MH Bal 1000W M141 5-Tap Kit
extra long description
ADV 71A6553001 MH BAL 1000W M141 5-
Description
1000W MH PS 5-TAP M141 BAL
Long Description
Reliable performance Vacuum-pressure impregnation is used to re-enforce the electrical insulation of the ballast, preclude moisture, inhibit noise, and dissipate heat;Pre-insulated voltage leads reduce the risk of shock and shrink installation time The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. Vacuum-pressure impregnated with a silica-filled pol
Additional Information
Power Factor
0.96
Ballast Factor
1
Power Rating
1000
ANSI Code
M141
dimmable
No
start type
Pulse
Manufacturer Information
Manufacturers Part Number
71A6553001
Brand
Signify Electronics
GTIN
00781087091746
UPC
781087091746
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
24
Weight per each
24
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
Application
Lighting Luminaire Component
standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area