72C5581NP001 - 1-175W 120/277 Bal

Advance

  • $346.39 (Each)
  • $346.39 (Each)
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
72C5581NP001
Manufacturer
Advance
Manufacturer's Part Number
494245
Description
1-175W 120/277 Bal
Versatility In Commercial Applications Low Noise For Indoor Use;Two Dual Voltage Configurations Available: 120V/277V For The U.S Market and 120V/347V For The Canadian Market The Philips Advance Line Of F-Can Hid Ballasts Comes In Two Dual-Voltage Configurations For The Us and Canadian Market. Ballasts For These Luminaires Are Most Often Encased and Potted In Fluorescent Ballast Type Cans. Utilizes Ul Class A (90ºC) Insulation;Has Built-In, Automatically Resetting, Thermal Protector Which Disconnects The Ba
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Pulse Start Hid Ballasts Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
00781087025307 / 00781087025307
Weight per unit
11.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$346.39 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
72C5581NP001 - Large Image
 
72C5581NP001 - Large Image
Attachments
 
 
72C5581NP001 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0