Add More Items
View All Quick Selects
Below you can add an image for 'NOS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton A200/B100 Heater, Used With Starter Sizes 0, 1, and 2, A200/B100 Heater, Nema, Ambient 10.4-11.3, 12.0-13.1A, Non-Comp 9.6-10.5, 11.8-12.7A, Used With Starter Sizes 0, 1, and 2, Type A and B, Thermal and Fast Trip
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$83.11
Each
Molded Case Circuit Breaker, 30 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, Bolt-On, 277/480 V Ac;125/250 V DC, G-Frame Frame, 50/60 HZ, 6.1 In Overall Height, 3.7 In Overall Length, 2.9 In Overall Width, 21 LB
$221.12
Molded Case Circuit Breaker, 20 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, 277/480 V Ac;125/250 V DC, G-Frame Frame, 50/60 HZ, 4 In Overall Height, 3.8 In Overall Width
Nacogdoches Availability: Out Of Stock
$390.24
Molded Case Circuit Breaker, 30 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, 277/480 V Ac;125/250 V DC, G-Frame Frame, 50/60 HZ, 4 In Overall Height, 3.8 In Overall Width, 21 LB
Molded Case Circuit Breaker, 40 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, 277/480 V Ac;125/250 V DC, G-Frame Frame, 50/60 HZ, 4 In Overall Height, 6.6 In Overall Length, 3.8 In Overall Width, 1.75 LB
Molded Case Circuit Breaker, 60 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, 277/480 V Ac;125/250 V DC, G-Frame Frame, 50/60 HZ, 4 In Overall Height, 3.8 In Overall Width
Eaton Molded Case Circuit Breaker Accessory Motor Circuit Protector, Motor Circuit Protector, 15 A, Three-Pole, Frame J-K, 45-150 A, Series C, Non-Aluminum
$764.29
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 30 A, Three-Pole, Frame J-K, 90-300 A, Series C, Non-Aluminum
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 100 A, Three-Pole, Frame J-K, 300-1000 A, Series C, Non-Aluminum
$1,152.07
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 400 A, Three-Pole, Frame J-K, 2000-4000 A, 600 V, 250 VDC, Series C, Line and Load, Non-Aluminum
$3,630.11
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Quad Circuit Breaker, (2) 20 A, (2) 30 A, 10 Kaic, Four-Pole, 120/240V, BRD, Independent, #14-4 Awg Cu/Al, BRD, Type BR Loadcenters
$93.75
Octagon Box, Ivory, 21.5 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1/2 In (Side) Knockout Size, 9 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 64 LB/100
$591.05
Per 100
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Quad Circuit Breaker, (2) 30 A, (2) 50 A, 10 Kaic, Four-Pole, 120/240V, BRD, Independent, #14-4 Awg Cu/Al, BRD, Type BR Loadcenters
Fuse, Time Delay Fuse Speed, 60 Min @ 135%;2 Min @ 200 % Response Time, Ferrule End X Ferrule End Connection, 3 A, 250 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 MM Diameter, 0.5 In Overall Length
$3.32
Liquid Tight Straight Connector, 1-1/2 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.625 In Length, 2.438 In Diameter, Non-Insulated, Threaded Connection, 70.5 LB/100
$2,357.72
00051712643016|0051712|051712643016|05171264301|64301|GMC 6 R|GMC6R|GMC-6-R|GMC 6A Buss Fuse|Bussman GMC 6 R|Bussman GMC6R|Bussman GMC-6-R|Bussmann Division GMC 6 R|Bussmann Division GMC6R|Bussmann Division GMC-6-R|Bussmann GMC 6 R|Bussmann GMC6R|Bussmann GMC-6-R|Cooper Bussmann GMC 6 R|Cooper Bussmann GMC6R|Cooper Bussmann GMC-6-R|Cooper Bussmann North America Elect GMC 6 R|Cooper Bussmann North America Elect GMC6R|Cooper Bussmann North America Elect GMC-6-R|Eaton Busmann GMC 6 R|Eaton Busmann GMC6R|Eaton
$2.26
Non CTL Plug On Circuit Breaker, 30 A, 2 Poles, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V, 3 In Overall Height, 3 In Overall Length, 1 In Overall Width
$49.06
Fuse, Fast Acting Fuse Speed, 60 Min @ 135%;2 Min @ 200 % Response Time, Ferrule End X Ferrule End Connection, 2 A, 250 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 MM Diameter, 20 MM Overall Length
$2.93
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, C, 120V, BR, Common Breaker Trip, #14-4 Awg Cu/Al, Q28, BR, Type BR Loadcenters
$49.73
Liquid Tight 90°Connector, 1-1/4 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 2.25 In Diameter, Non-Insulated, Threaded Connection, 96.1 LB/100
$3,896.10
20
Popularity
Default