-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Current Rating
-
3 A
- Voltage Rating
-
250 V ac
- Material
-
Glass (Body);Brass( End Cap)
- Terminal Type
-
Ferrule
- interrupt rating
-
100 A @ 125 V ac;10000 A @ 250 V ac
- amperage rating
-
Electronic Circuits
- connection
-
Ferrule End X Ferrule End
- Material, Color, and Finish
-
- Style
-
Education,Government,Healthcare,Hospitality,Manufacturing,Offices & Banks,Religious,Retail
- Color
-
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
- Dimensions and Weight
-
- Diameter
-
5.2 mm
- Overall Length
-
0.5 in;20 mm
- Size
-
5.20 mm Diameter X 20.00 mm Height
- Descriptions
-
- Product Type
-
Fuse
- Description
-
3A 250V MED TD GLASS FUSE
- Long Description
-
Fuse, Time Delay Fuse Speed, 60 min @ 135%;2 min @ 200 % Response Time, Ferrule End x Ferrule End Connection, 3 A, 250 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 mm Diameter, 0.5 in Overall Length
- Short Description
-
3 A, 250 VAC, Time Delay Fuse
- extra long description
-
EFSE GMC-3-R GMC 3A BUSS FUSE
- Special Features
-
Low Breaking Capacity, Interrupt Rating 100 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
- Additional Information
-
- Fuse Speed
-
Time Delay
- Connection Type
-
Ferrule End x Ferrule End
- Response Time
-
60 min @ 135%;2 min @ 200 %
- Standards Met
-
UL 248-14 Listed;Guide JDYX;File E19180;UL Listed Guide JDYX2;File E19180;CSA 248-14 Certified;Class 1422-01;File E65063;MITI Approval;KC-Mark:Certificate SU05011-4001 (63mA~250mA);KC-Mark:Certificate SU05011-4002 (300mA~800mA);KC-Mark:Certificate SU05011-4003 (1A~3.15A);KC-Mark:Certificate SU05011-4004 (3.5A~6.3A)
- package quantity
-
5 CT
- element
-
Non-Indicating
- type of indicators
-
Non-Indicating
- Manufacturer Information
-
- Brand
-
Cooper Bussmann North America
- Manufacturers Part Number
-
GMC-3-R
- GTIN
-
00051712642927
- UPC
-
051712642927
- Taxonomies, Classifications, and Categories
-
- Category Description
-
GLASS FUSES (and ceramic)
- Type
-
Electronic, Medium Time Delay
- Packaging
-
- Weight per each
-
0.002
- Carton
-
5
- Uses, Certifications, and Standards
-
- Application
-
Electronic Circuits
- standard
-
UL 248-14, CSA, CE
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.