GMC6R - 6A 250V Med TD Glass Fuse

Eaton

  • $2.26 (Each)
  • $2.26 (Each)

  • $11.30 (Per 5)

Availability: In Stock Locally
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
GMC6R
Manufacturer
Eaton
Manufacturer's Part Number
GMC-6-R
Description
6A 250V Med TD Glass Fuse
00051712643016|0051712|051712643016|05171264301|64301|GMC 6 R|GMC6R|GMC-6-R|GMC 6A Buss Fuse|Bussman GMC 6 R|Bussman GMC6R|Bussman GMC-6-R|Bussmann Division GMC 6 R|Bussmann Division GMC6R|Bussmann Division GMC-6-R|Bussmann GMC 6 R|Bussmann GMC6R|Bussmann GMC-6-R|Cooper Bussmann GMC 6 R|Cooper Bussmann GMC6R|Cooper Bussmann GMC-6-R|Cooper Bussmann North America Elect GMC 6 R|Cooper Bussmann North America Elect GMC6R|Cooper Bussmann North America Elect GMC-6-R|Eaton Busmann GMC 6 R|Eaton Busmann GMC6R|Eaton
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712643016 / 00051712643016
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.26 (Each)
Standard Packaging
$11.30 (Per 5)
Resources
Images
 
 
GMC6R - Large Image
 
GMC6R - Small Image
 
GMC6R - Large Image
 
GMC6R - Large Image
 
GMC6R - Large Image
Attachments
 
 
GMC6R - Specification Sheet
 
GMC6R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Non-Indicating
amperage rating
Electronic Circuits
Voltage Rating
125
Material, Color, and Finish
Style
Open Office, Retail
Backing Material
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Dimensions and Weight
Size
5.20 mm Diameter X 20.00 mm Height
Length
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Descriptions
extra long description
EFSE GMC-6-R GMC 6A BUSS FUSE
Description
6A 250V MED TD GLASS FUSE
Product Type
GMC 6A Buss Fuse
Long Description
00051712643016|0051712|051712643016|05171264301|64301|GMC 6 R|GMC6R|GMC-6-R|GMC 6A BUSS FUSE|BUSSMAN GMC 6 R|BUSSMAN GMC6R|BUSSMAN GMC-6-R|BUSSMANN DIVISION GMC 6 R|BUSSMANN DIVISION GMC6R|BUSSMANN DIVISION GMC-6-R|BUSSMANN GMC 6 R|BUSSMANN GMC6R|BUSSMANN GMC-6-R|Cooper Bussmann GMC 6 R|Cooper Bussmann GMC6R|Cooper Bussmann GMC-6-R|Cooper Bussmann North America Elect GMC 6 R|Cooper Bussmann North America Elect GMC6R|Cooper Bussmann North America Elect GMC-6-R|Eaton Busmann GMC 6 R|Eaton Busmann GMC6R|Eaton
Special Features
Low Breaking Capacity, Interrupt Rating 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
Additional Information
element
Non-Indicating
type of indicators
Non-Indicating
coverage
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Response Time
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Manufacturer Information
Manufacturers Part Number
GMC-6-R
Brand
Eaton
sub brand
Open Office, Retail
GTIN
00051712643016
UPC
051712643016
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Medium Time Delay
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.005
Carton
1
Package
5
Uses, Certifications, and Standards
Enclosure
Electronic Circuits
standard
UL 248-14, CSA, CE
Application
Non-Indicating
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GMC6R.
Jump To:

Similar Items

Similar items are close alternatives to GMC6R, though they may not be 100% alike.

6.3A 125V Med TD Glass Fuse
  • Our Part #: GMC6A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GMC-6A
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($15.60) ·
GMC6A - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$3.12

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat