Add More Items
View All Quick Selects
Below you can add an image for 'NON' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton A200/B100 Heater, Used With Starter Sizes 0, 1, and 2, A200/B100 Heater, Nema, Ambient 5.4-5.9, 6.3-6.8A, Non-Comp 5.1-5.5, 6.1-6.6A, Used With Starter Sizes 0, 1, and 2, Type A and B, Thermal and Fast Trip
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$83.11
Each
Eaton A200/B100 Heater, Used With Starter Sizes 0, 1, and 2, A200/B100 Heater, Nema, Ambient 9.5-10.3, 10.9-11.9A, Non-Comp 8.8-9.5, 10.6-11.7A, Used With Starter Sizes 0, 1, and 2, Type A and B, Thermal and Fast Trip
Eaton A200/B100 Heater, Used With A200 Starter Sizes 3 and 4, 3PH Only, A200 Heater, Nema, Ambient 37.6-41.5A, Non-Comp 34.6-38.2A, Used With A200 Starter Sizes 3 and 4, 3PH Only, Type A and B, Thermal and Fast Trip
Nacogdoches Availability: Out Of Stock
Eaton A200/B100 Heater, Used With A200 Starter Sizes 3 and 4, 3PH Only, A200 Heater, Nema, Ambient 51-55A, Non-Comp 47- 51A, Used With A200 Starter Sizes 3 and 4, 3PH Only, Type A and B, Thermal and Fast Trip
Eaton A200/B100 Heater, Used With A200 Starter Sizes 3 and 4, 3PH Only, A200 Heater, Nema, Ambient 67-73A, Non-Comp 62-67A, Used With A200 Starter Sizes 3 and 4, 3PH Only, Type A and B, Thermal and Fast Trip
Eaton A200/B100 Heater, Used With A200 Starter Sizes 3 and 4, 3PH Only, A200 Heater, Nema, Ambient 85-92A, Non-Comp 78-84A, Used With A200 Starter Sizes 3 and 4, 3PH Only, Type A and B, Thermal and Fast Trip
Raised Box Cover, Steel, 27 LB/Ea
$176.10
Per 100
Eaton Crouse-Hinds Series CGFP Cable Gland, Non-Armoured and Tray Cable, Non-Armoured Gland, Steel, Outer Sheath Min/Max: 0.375-0.500", General Purpose, 1/2" NPT
$79.88
Emt Set Screw Connector, 1-1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.35 In Length, 1.89 In Diameter, 0.69 In Thread Length, 0.39 LB/Ea
$352.00
Square Outlet Box, Ivory, 42 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);3/4 In (Side);1 In (Side) Knockout Size, 13 Knockouts, Screw Mount, 4-11/16 In Length, 4-11/16 In Width, 2-1/8 In Height, 104 LB/100
$764.38
Raised Box Cover, Steel, 50 LB/Ea
$519.64
Steel Switch Box, Ivory, 18 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Side);3/4 In (End) Knockout Size, 9 Knockouts, Ear Mount, 3 In Length, 2 In Width, 3-1/2 In Height, 0.76 LB/Ea
$1,003.10
Eaton M22 Modular Pushbutton, M22 Modular Selector Switch Operator Point-Of-Purchase Unit, 22.5 MM, Knob, Momentary, Non-Illuminated, Bezel: Silver, Button: Black, 1NO/NC, IP66, Nema 4X, 13, Three-Position, 100, 000 Operations
$64.13
Eaton Crouse-Hinds Series Rigid/Imc Set Screw Type Connector, Rigid/Imc, Straight, Non-Insulated, Malleable Iron, 1/2"
$481.84
Eaton Crouse-Hinds Series Emt Set Screw Type Connector, Emt, Straight, Non-Insulated, Steel, Two Tightening Screws, 3-1/2"
$1,413.94
Emt Set Screw Connector, 4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.72 In Length, 4.77 In Diameter, 0.87 In Thread Length, 2.2 LB/Ea
$3,089.00
Emt Compression Connector, 3 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.88 In Length, 3.97 In Diameter, 0.84 In Thread Length, 1.85 LB/Ea
$1,914.06
Emt Compression Connector, 4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 4.08 In Length, 5 In Diameter, 0.87 In Thread Length, 2.45 LB/Ea
$2,927.12
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 1-1/4 In Trade Size, 32.3 Cu.In Capacity, 90 ° Angle, 1-1/4 In Hub Size, 1.18 LB/Ea
$2,392.04
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 0.500-0.625", Non-Armoured and Tray Cable, Non-Armoured, Aluminum, General Purpose, 1/2" NPT
$20.07
20
Popularity
Default