150P - 1/2" Set/Screw STRT Conn

Eaton

  • $4.82 (Each)
  • $4.82 (Each)

  • $240.92 (Per 50)

  • $481.84 (Per 100)
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
150P
Manufacturer
Eaton
Manufacturer's Part Number
150P
Description
1/2" Set/Screw STRT Conn
Eaton Crouse-Hinds Series Rigid/Imc Set Screw Type Connector, Rigid/Imc, Straight, Non-Insulated, Malleable Iron, 1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564101501 / 00784564101501
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.82 (Each)
Carton
$4.82 (Each)
Standard Packaging
$240.92 (Per 50)
Resources
Tech Bulletins
 
 
150P - Tech Bulletin
Attachments
 
 
150P - Specification Sheet
Images
 
 
150P - Small Image
 
150P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
1/2 RGD SS Conn
extra long description
MIDWEST 150P 1/2 RGD SS CONN
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
Description
1/2" SET/SCREW STRT CONN
Long Description
Eaton Crouse-Hinds series rigid/IMC set screw type connector, Rigid/IMC, Straight, Non-insulated, Malleable iron, 1/2"
Additional Information
dimensions
1.3800 IN X 1.3100 IN X 1.3100 IN
Manufacturer Information
Manufacturers Part Number
150P
Brand
Eaton
GTIN
00784564101501
UPC
784564101501
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw type connector
Packaging
Weight per each
0.18
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 150P.
Jump To:

Cross Referenced

These items are similar to 150P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SNTC-50 Appleton Electric 00781381121019
SRNTC-50 Appleton Electric 00781381121385
3500 Bridgeport Fittings 00781747035004
150P Eaton Crouse-Hinds 00784564101501
03505B Halex n/a
28-050 O-Z Gedney 00783126721003
3002 Raco 00050169030028
HC101 Thomas & Betts 00785991413502
HC-101 Thomas & Betts Conduit n/a
671S Topaz 00751338171114

* All prices subject to change.

Begin Live Chat