FH88 - Heater A

Eaton

  • $88.94 (Each)
  • $88.94 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
FH88
Manufacturer
Eaton
Manufacturer's Part Number
FH88
Description
Heater A
Eaton A200/B100 Heater, Used With A200 Starter Sizes 3 and 4, 3PH Only, A200 Heater, Nema, Ambient 85-92A, Non-Comp 78-84A, Used With A200 Starter Sizes 3 and 4, 3PH Only, Type A and B, Thermal and Fast Trip
Slang Terms

Categories
Motor Controls - Thermal Overld Heater Elements
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
786678671086 / 00786678671086
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.94 (Each)
Resources
Images
 
 
FH88 - Small Image
 
FH88 - Large Image
 
FH88 - Large Image
 
FH88 - Large Image
 
FH88 - Large Image
Attachments
 
 
FH88 - Specification Sheet
Other Links
 
 
FH88 - Other
 
FH88 - Other
 
FH88 - Other
 
FH88 - Other
Descriptions
Product Type
Eaton A200/B100 Heater
Features
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
Description
HEATER A
extra long description
ETN FH88 Eaton A200/B100 heater
Long Description
Eaton A200/B100 heater, Used with A200 Starter Sizes 3 and 4, 3PH Only, A200 Heater, NEMA, Ambient 85-92A, Non-Comp 78-84A, Used with A200 Starter Sizes 3 and 4, 3PH Only, Type A and B, Thermal and Fast Trip
Special Features
Used with A200 Starter Sizes 3 & 4, 3-Phase Only
Additional Information
dimensions
2.1000 IN X 1.1000 IN X 0.8000 IN
Trip Type
Thermal and Fast Trip
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FH88
GTIN
00786678671086
UPC
786678671086
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater
Packaging
Weight per each
0.06
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL Listed,CSA Certified
You must have an account to view stock levels

* All prices subject to change.