Add More Items
View All Quick Selects
Below you can add an image for 'HID' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
150W Metal Halide Hid Ballast Replacement Kit: 120/208/240/277V Quad Tap; Includes Cap, Ignitor, Mounting Bracket and Instruction Sheet
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$171.30
Each
Versatility In Commercial Applications Low Noise For Indoor Use;Two Dual Voltage Configurations Available: 120V/277V For The U.S Market and 120V/347V For The Canadian Market The Philips Advance Line Of F-Can Hid Ballasts Comes In Two Dual-Voltage Configurations For The Us and Canadian Market. Ballasts For These Luminaires Are Most Often Encased and Potted In Fluorescent Ballast Type Cans. Utilizes Ul Class A (90ºC) Insulation;Has Built-In, Automatically Resetting, Thermal Protector Which Disconnects The Ba
Total Availability: Out of Stock
$305.30
$248.36
$290.41
Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol
$218.32
$163.53
Hid, High Pressure Sodium, Ignitor, For 200, 250, 310, 400, or 430 Watt High Pressure Sodium Lamps. Also, 150 Watt HPS Lamp (Ansi S56 Only), Ic
$68.41
Ballast, Metal Halide, Lamp Type: MH, Ballast Type: Electronic Hid, Voltage: 120-277, Wattage: 100, BLFS
$104.80
20
Popularity
Default