WH2010B - STL Blank End Fitting 2000 WH

Wiremold

  • $1.31 (Each)
  • $1.31 (Each)

  • $6.55 (Per 5)

In-Stock: 5 available locally (Ennis, TX) (change location)
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
WH2010B
Manufacturer
Wiremold
Manufacturer's Part Number
WH2010B
Description
STL Blank End Fitting 2000 WH
<P>Closes Off The Open End Of 2000 Series Raceway.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776189834 / 0786776189834 / 00786776189834
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.31 (Each)
Carton
$6.55 (Per 5)
Stock Availability
Ennis
5 (Check another store)
DFW RDC
0
All Stores
833
Resources
Images
 
 
WH2010B - Large Image
 
WH2010B - Small Image
Other Links
 
 
WH2010B - Other
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
<p>Closes off the open end of 2000 Series Raceway.</p>
Special Features
Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes.
extra long description
WM WH2010B STL BLANK END FITTING 20
Product Type
STL Blank End Fitting 2000 White
Description
STL BLANK END FITTING 2000 WH
Features
<p>Closes off the open end of 2000 Series Raceway.</p>
Additional Information
Voltage
300.0 V
indoor/outdoor
Indoor
Mounting Type
On Surface
Enclosure Type
Steel
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
WH2010B
GTIN
00786776189834
UPC
786776189834
Taxonomies, Classifications, and Categories
Type
FITTING
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Trade Size
Amperage
15.0
Packaging
Weight per each
0.02
Carton
5
Uses, Certifications, and Standards
standard
USMCA, CULUS, ROHS, cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover& Plugmold Series w/Snapcoil Harness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. Plugmold Wired Sections: Meets Article 380 of NEC. Meets Section 12-3032 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat