V7005 - STL Raceway 5' V700 Iv

Wiremold

  • $2.72 (Each)
  • $2.72 (Each)

  • $135.96 (Per 50)

  • $271.91 (Per 100)

In-Stock: 821 available at other locations ( find a store with stock)
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
V7005
Manufacturer
Wiremold
Manufacturer's Part Number
V700-5
Description
STL Raceway 5' V700 Iv
Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish. For 5' Lengths Order Catalog Numbers With The ''-5'' Suffix.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776037579 / 0786776037579 / 00786776037579
Weight per unit
0.333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.72 (Each)
Carton
$135.96 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
821
Resources
Other Links
 
 
V7005 - Other
 
V7005 - Other
 
V7005 - Other
 
V7005 - Other
 
V7005 - Other
 
V7005 - Other
 
V7005 - Other
 
V7005 - Other
Images
 
 
V7005 - Large Image
 
V7005 - Large Image
 
V7005 - Small Image
Attachments
 
 
V7005 - Specification Sheet
Brochures
 
 
V7005 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
STL Raceway 5 FT. V700 Ivory
extra long description
WM V700-5 STL RACEWAY 5 FT. V700 IV
Description
STL RACEWAY 5' V700 IV
Long Description
Ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish. For 5' lengths order catalog numbers with the ''-5'' suffix.
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Construction
One-Piece
Features
Ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish. For 5' lengths order catalog numbers with the ''-5'' suffix.
Additional Information
Number of Channels
1.0
Voltage
600.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V700-5
GTIN
00786776037579
UPC
786776037579
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.333
Carton
50
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of V7005.
Jump To:

Cross Referenced

These items are similar to V7005 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL7505IV Hubbell Wiring Device-Kellems 00783585218588
V7005 Legrand Wiremold 00786776037579

* All prices subject to change.

Begin Live Chat