V5748S - STL Shallow Dev Box Iv

Wiremold

  • $10.73 (Each)
  • $10.73 (Each)

  • $1,073.05 (Per 100)

In-Stock: 75 available locally (San Antonio, TX) (change location)
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
V5748S
Manufacturer
Wiremold
Manufacturer's Part Number
V5748S
Description
STL Shallow Dev Box Iv
Shallow Switch and Receptacle Box, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 In Length, 15/16 In Width, 4-5/8 In Height, 0.45 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070569 / 0786776070569 / 00786776070569
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.73 (Each)
Carton
$10.73 (Each)
Stock Availability
San Antonio
75 (Check another store)
San Antonio RDC
90
All Stores
728
Resources
Images
 
 
V5748S - Large Image
 
V5748S - Small Image
 
V5748S - Large Image
Attachments
 
 
V5748S - Specification Sheet
Brochures
 
 
V5748S - Brochure
Other Links
 
 
V5748S - Other
 
V5748S - Other
 
V5748S - Other
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
Steel
Number of Gangs
1.0
Material, Color, and Finish
Color
Ivory
Finish
Scuffcoat
Dimensions and Weight
Width
15/16 in;23.8 mm
Height
4-5/8 in;118 mm
Length
2-7/8 in;73 mm
Descriptions
Product Type
Shallow Switch and Receptacle Box
Long Description
Shallow Switch and Receptacle Box, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 in Length, 15/16 in Width, 4-5/8 in Height, 0.45 lb/EA
Short Description
Shallow Switch and Receptacle Box, Steel, Ivory, Scuffcoat
Special Features
Shallow Type Switch and Duplex Receptacles. Base has 1/2" Trade Size Ko
extra long description
WM V5748S STL SHALLOW DEV BOX IVORY
Description
STL SHALLOW DEV BOX IV
Features
Wiremold 500 Series and 700 Series raceways are ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish.
Additional Information
Made in USA
yes
Cable Type
Communication;Power;Data;Audio;Video
for use with
V500/V700 Series One Piece Steel Surface Raceway
Standards Met
UL Listed;cUL Listed
package quantity
10 CT
Knockout Size
1/2 in
Voltage
300.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5748S
GTIN
00786776070569
UPC
786776070569
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Raceway Device Box
Packaging
Weight
0.45 lb/EA
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Application
Deep Switches, Receptacles and Communication Device
standard
USMCA, UL, ROHS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat