V5748 - 5700 1.75" Deep SW and Rec Box Iv

Wiremold

  • $12.46 (Each)
  • $12.46 (Each)

  • $1,245.96 (Per 100)

In-Stock: 86 available locally (Tulsa, OK) (change location)
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
V5748
Manufacturer
Wiremold
Manufacturer's Part Number
V5748
Description
5700 1.75" Deep SW and Rec Box Iv
Device Box, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 In Length, 1-3/4 In Width, 4-5/8 In Height, 0.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070552 / 0786776070552 / 00786776070552
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.46 (Each)
Carton
$12.46 (Each)
Stock Availability
Tulsa
86 (Check another store)
All Stores
1,049
Resources
Images
 
 
V5748 - Large Image
 
V5748 - Small Image
 
V5748 - Large Image
Brochures
 
 
V5748 - Brochure
Other Links
 
 
V5748 - Other
 
V5748 - Other
 
V5748 - Other
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
Steel
Number of Gangs
1.0
Material, Color, and Finish
Color
Ivory
Finish
Scuffcoat
Dimensions and Weight
Length
2-7/8 in;73 mm
Width
1-3/4 in;44 mm
Height
4-5/8 in;117 mm
Descriptions
Description
5700 1.75" DEEP SW AND REC BOX IV
Product Type
Device Box
Long Description
Device Box, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 in Length, 1-3/4 in Width, 4-5/8 in Height, 0.6 lb/EA
Short Description
Device Box, Steel, Ivory, Scuffcoat, 2 Gang
extra long description
WM V5748 5700 1.75IN DEEP SW AND RE
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Features
Wiremold 500 Series and 700 Series raceways are ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish.
Additional Information
Made in USA
yes
Cable Type
Communication;Power;Data;Audio;Video
for use with
V500/V700 Series One Piece Steel Surface Raceway
Standards Met
UL Listed;cUL Listed
package quantity
10 PK;1 CT
Knockout Size
1/2 in
Voltage
300.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5748
GTIN
00786776070552
UPC
786776070552
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Raceway Device Box
Packaging
Weight
0.6 lb/EA
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Deep Switches, Receptacles and Communication Device
standard
UL, ROHS, USMCA, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,049

Location search:
These alternate items can be purchased instead of V5748.
Jump To:

Cross Referenced

These items are similar to V5748 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
V5748 Legrand Wiremold 00786776070552

* All prices subject to change.

Begin Live Chat