V57443 - STL Extra Deep Dev Box 3G Iv

Wiremold

  • $103.05 (Each)
  • $103.05 (Each)
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
V57443
Manufacturer
Wiremold
Manufacturer's Part Number
V5744-3
Description
STL Extra Deep Dev Box 3G Iv
Small Surface Non-Metallic Raceway System Is The Ideal Choice For A Homeowner That Wants to Extend Circuits or Communication Cabling In Their Home. Surface Non-Metallic Raceway Allows You to Add Fixtures and Outlets Without Disturbing The Drywall, Plaster or Insulation In Your Home. The Leading Choice Of Professionals Is Now Available For Your Diy Project.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776039900 / 0786776039900 / 00786776039900
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.05 (Each)
Resources
Images
 
 
V57443 - Large Image
 
V57443 - Small Image
Attachments
 
 
V57443 - Specification Sheet
Brochures
 
 
V57443 - Brochure
Other Links
 
 
V57443 - Other
 
V57443 - Other
 
V57443 - Other
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
Ivory
Descriptions
Long Description
Small surface non-metallic raceway system is the ideal choice for a homeowner that wants to extend circuits or communication cabling in their home. Surface non-metallic raceway allows you to add fixtures and outlets without disturbing the drywall, plaster or insulation in your home. The leading choice of professionals is now available for your DIY project.
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Product Type
STL Extra Deep Dev Box 3G Ivory
extra long description
WM V5744-3 STL EXTRA DEEP DEV BOX 3
Description
STL EXTRA DEEP DEV BOX 3G IV
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5744-3
GTIN
00786776039900
UPC
786776039900
Taxonomies, Classifications, and Categories
Type
Raceway
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
1.3
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, UL, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of V57443.
Jump To:

Cross Referenced

These items are similar to V57443 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL57443IV Hubbell Wiring Device-Kellems 00783585217024
V57443 Legrand Wiremold 00786776039900

* All prices subject to change.

Begin Live Chat