V57442 - STL Extra Deep Dev Box 2G Iv

Wiremold

  • $37.25 (Each)
  • $37.25 (Each)

  • $3,725.40 (Per 100)

In-Stock: 5 available locally (Durant, OK) (change location)
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
V57442
Manufacturer
Wiremold
Manufacturer's Part Number
V5744-2
Description
STL Extra Deep Dev Box 2G Iv
Wiremold 500 Series and 700 Series Raceways Are Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070507 / 0786776070507 / 00786776070507
Weight per unit
1.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.25 (Each)
Carton
$37.25 (Each)
Stock Availability
Durant
5 (Check another store)
Oklahoma City
3
All Stores
281
Resources
Images
 
 
V57442 - Large Image
 
V57442 - Small Image
Attachments
 
 
V57442 - Specification Sheet
Brochures
 
 
V57442 - Brochure
Other Links
 
 
V57442 - Other
 
V57442 - Other
 
V57442 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2.0
Material
Steel
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
STL Extra Deep Dev Box 2G Ivory
extra long description
WM V5744-2 STL EXTRA DEEP DEV BOX 2
Description
STL EXTRA DEEP DEV BOX 2G IV
Long Description
Wiremold 500 Series and 700 Series raceways are ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish.
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Features
Wiremold 500 Series and 700 Series raceways are ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish.
Additional Information
Knockout Size
1 in, 1/2 in
Voltage
300.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5744-2
GTIN
00786776070507
UPC
786776070507
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Raceway Device Box
Packaging
Weight per each
1.06
Carton
1
Uses, Certifications, and Standards
standard
ROHS, UL, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 281

Location search:

Greater Oklahoma City Area

Location Stock Available
Durant
5 View Store
Oklahoma City
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat