V506 - STL Conn Cover 500 Iv

Wiremold

  • $0.82 (Each)
  • $0.82 (Each)

  • $8.24 (Per 10)

  • $82.39 (Per 100)

In-Stock: 121 available locally (San Angelo, TX) ( change location)
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
V506
Manufacturer
Wiremold
Manufacturer's Part Number
V506
Description
STL Conn Cover 500 Iv
<P>Covers Seam Where Two Lengths Of 500 Series Raceway Come Together.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776189537 / 0786776189537 / 00786776189537
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.82 (Each)
Carton
$8.24 (Per 10)
Stock Availability
San Angelo
121 (Check another store)
Abilene
0
All Stores
7,157
Resources
Images
 
 
V506 - Large Image
 
V506 - Small Image
Attachments
 
 
V506 - Specification Sheet
Other Links
 
 
V506 - Other
 
V506 - Other
 
V506 - Other
Brochures
 
 
V506 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
STL Conn Cover 500 Ivory
extra long description
WM V506 STL CONN COVER 500 IVORY
Description
STL CONN COVER 500 IV
Short Description
500 Connection Cover
Long Description
<p>Covers seam where two lengths of 500 Series Raceway come together.</p>
Special Features
Low-profile, unobtrusive appearance. Blends with any dTcor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Features
<p>Covers seam where two lengths of 500 Series Raceway come together.</p>
Additional Information
Voltage
600.0 V
indoor/outdoor
Indoor
Manufacturer Information
Manufacturers Part Number
V506
Brand
WIREMOLD
GTIN
00786776189537
UPC
786776189537
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Accessories
Packaging
Weight per each
0.4
Carton
10
Uses, Certifications, and Standards
standard
ROHS, CULUS, USMCA, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat