V4000B10 - STL Raceway Base 10' V4000 Iv

Wiremold

  • $73.90 (Per 10 Feet)
  • $7.39 (Per Foot)

  • $73.90 (Per 10 Feet)

  • $369.50 (Per 50 Feet)

In-Stock: 10 available locally (Tucson, AZ) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V4000B10
Manufacturer
Wiremold
Manufacturer's Part Number
V4000B-10
Description
STL Raceway Base 10' V4000 Iv
The Wiremold 4000 Series Raceway Is The Workhorse Of Surface Cable Raceway Systems. The Multiple Channel Cable Raceway Can Be Divided For Multi-Service Applications and Is Ideal For All Applications Requiring A Large Cable Capacity Dual Service Steel Raceway. Commercial, Institutional and Industrial Applications All Benefit From The Wiremold 4000 Series Rigid Steel Construction and Durable Ivory Scuffcoat Finish. The Wiremold 4000 Series Raceway Is Also Ideal For Municipalities That Require Either All Stee
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776080346 / 0786776080346 / 00786776080346
Weight per unit
1.668 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$7.39 (Per Foot)
Carton
$369.50 (Per 50 Feet)
Stock Availability
Tucson
10 Feet (Check another store)
Phoenix
30 Feet
All Stores
510 Feet
Resources
Images
 
 
V4000B10 - Large Image
 
V4000B10 - Small Image
Attachments
 
 
V4000B10 - Specification Sheet
Brochures
 
 
V4000B10 - Brochure
Other Links
 
 
V4000B10 - Other
 
V4000B10 - Other
 
V4000B10 - Other
 
V4000B10 - Other
 
V4000B10 - Other
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
Steel
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
STL Raceway Base 10FT V4000 Ivory
extra long description
WM V4000B-10 STL RACEWAY BASE 10FT
Description
STL RACEWAY BASE 10' V4000 IV
Features
The Wiremold 4000 Series Raceway is the workhorse of surface cable raceway systems. The multiple channel cable raceway can be divided for multi-service applications and is ideal for all applications requiring a large cable capacity dual service steel raceway. Commercial, institutional and industrial applications all benefit from the Wiremold 4000 Series rigid steel construction and durable Ivory ScuffCoat finish. The Wiremold 4000 Series Raceway is also ideal for municipalities that require either all stee
Long Description
The Wiremold 4000 Series Raceway is the workhorse of surface cable raceway systems. The multiple channel cable raceway can be divided for multi-service applications and is ideal for all applications requiring a large cable capacity dual service steel raceway. Commercial, institutional and industrial applications all benefit from the Wiremold 4000 Series rigid steel construction and durable Ivory ScuffCoat finish. The Wiremold 4000 Series Raceway is also ideal for municipalities that require either all stee
Special Features
Large Capacity, Complete line of fittings, Wide range of Datacom connectivity options, UL5 and ADA compliant, UL and cUL Listed
Additional Information
Number of Channels
2.0
Voltage
600.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V4000B-10
GTIN
00786776080346
UPC
786776080346
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway Base
Availability
minimum qty
10
Packaging
Weight per foot
1.668
Carton
50
Uses, Certifications, and Standards
standard
CULUS, USMCA, ROHS, NAFTA, cULus Listed Surface Metal Raceway: File E4376: Guide RJBT/RJBT7
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of V4000B10.
Jump To:

Cross Referenced

These items are similar to V4000B10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL4750B10IV Hubbell Wiring Device-Kellems 00783585216379
V4000B10 Legrand Wiremold 00786776080346

* All prices subject to change.

Begin Live Chat