V20GB612 - Plugmold 6' SGL CRT 12" Oc 2000 Iv

Legrand-Wiremold

  • $73.99 (Each)
  • $73.99 (Each)

  • $147.98 (Per 2)
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
V20GB612
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
V20GB612
Description
Plugmold 6' SGL CRT 12" Oc 2000 Iv
The Wiremold 2000 Series Raceway Offers A Selection Of Steel, Aluminum, and Nonmetallic Raceways That Provide A Versatile Solution For Many Applications. Plugmold Sections Offer Single or Alternating Circuits, In Standard or Isolated Ground Receptacles. The Scuffcoat Finish Is Scratch Resistant and Protects Against Nicks and Chips While Preventing Color From Fading.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776093315 / 0786776093315 / 00786776093315
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.99 (Each)
Carton
$147.98 (Per 2)
Stock Availability
Local Store
Find nearby stock
All Stores
188
Resources
Images
 
 
V20GB612 - Large Image
 
V20GB612 - Small Image
 
V20GB612 - Video
Attachments
 
 
V20GB612 - Specification Sheet
Other Links
 
 
V20GB612 - Other
 
V20GB612 - Other
 
V20GB612 - Other
 
V20GB612 - Other
Brochures
 
 
V20GB612 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of V20GB612.
Jump To:

Cross Referenced

These items are similar to V20GB612 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL20GB612IV Hubbell Wiring Device-Kellems 00783585214665
V20GB612 Legrand Wiremold 00786776093315

* All prices subject to change.

Begin Live Chat