V20GB512 - Plugmold 5' SGL CRT 12" Oc 2000 Ivy

Wiremold

  • $57.66 (Each)
  • $57.66 (Each)

  • $115.32 (Per 2)

Availability: In Stock Locally
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
V20GB512
Manufacturer
Wiremold
Manufacturer's Part Number
V20GB512
Description
Plugmold 5' SGL CRT 12" Oc 2000 Ivy
5' Plugmold Multioutlet System With 5 Single Outlets, GB
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776093223 / 0786776093223 / 00786776093223
Weight per unit
2.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.66 (Each)
Carton
$115.32 (Per 2)
Resources
Images
 
 
V20GB512 - Large Image
 
V20GB512 - Large Image
 
V20GB512 - Small Image
 
V20GB512 - Video
Attachments
 
 
V20GB512 - Specification Sheet
Brochures
 
 
V20GB512 - Brochure
Other Links
 
 
V20GB512 - Other
 
V20GB512 - Other
 
V20GB512 - Other
 
V20GB512 - Other
 
V20GB512 - Other
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
PLGMD 5FT. SGL CRT 12IN.Oc 2000 Ivy
extra long description
WM V20GB512 PLGMD 5FT. SGL CRT 12IN
Description
PLUGMOLD 5' SGL CRT 12" OC 2000 IVY
Long Description
5' Plugmold Multioutlet System with 5 single outlets, GB
Special Features
Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes.
Additional Information
media
Yes
Voltage
125.0 V
Enclosure Type
Steel
Manufacturer Information
Manufacturers Part Number
V20GB512
Brand
WIREMOLD
GTIN
00786776093223
UPC
786776093223
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
2.93
Carton
2
Uses, Certifications, and Standards
environmental conditions
Dry Interior Locations
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of V20GB512.
Jump To:

Cross Referenced

These items are similar to V20GB512 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL20GB512IV Hubbell Wiring Device-Kellems 00783585214580
V20GB512 Legrand Wiremold 00786776093223

* All prices subject to change.

Begin Live Chat