V20GB506 - Plugmold 5' SGL CRT 6" Oc 2000 Iv

Wiremold

  • $84.14 (Each)
  • $84.14 (Each)

  • $168.28 (Per 2)

In-Stock: 3 available locally (West Wichita, KS) (change location)
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
V20GB506
Manufacturer
Wiremold
Manufacturer's Part Number
V20GB506
Description
Plugmold 5' SGL CRT 6" Oc 2000 Iv
The Wiremold 2000 Series Raceway Offers A Selection Of Steel, Aluminum, and Nonmetallic Raceways That Provide A Versatile Solution For Many Applications. Plugmold Sections Offer Single or Alternating Circuits, In Standard or Isolated Ground Receptacles. The Scuffcoat Finish Is Scratch Resistant and Protects Against Nicks and Chips While Preventing Color From Fading.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776093193 / 0786776093193 / 00786776093193
Weight per unit
3.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.14 (Each)
Carton
$168.28 (Per 2)
Stock Availability
West Wichita
3 (Check another store)
All Stores
7
Resources
Images
 
 
V20GB506 - Large Image
 
V20GB506 - Large Image
 
V20GB506 - Large Image
 
V20GB506 - Large Image
 
V20GB506 - Video
 
V20GB506 - Small Image
Attachments
 
 
V20GB506 - Specification Sheet
Brochures
 
 
V20GB506 - Brochure
Other Links
 
 
V20GB506 - Other
 
V20GB506 - Other
 
V20GB506 - Other
 
V20GB506 - Other
 
V20GB506 - Other
 
V20GB506 - Other
 
V20GB506 - Other
 
V20GB506 - Other
 
V20GB506 - Other
 
V20GB506 - Other
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
Ivory
Descriptions
Product Type
PLGMD 5FT.SGL CRT 6IN.Oc 2000 Ivory
extra long description
WM V20GB506 PLGMD 5FT.SGL CRT 6IN.O
Description
PLUGMOLD 5' SGL CRT 6" OC 2000 IV
Long Description
The Wiremold 2000 Series raceway offers a selection of steel, aluminum, and nonmetallic raceways that provide a versatile solution for many applications. Plugmold sections offer single or alternating circuits, in standard or isolated ground receptacles. The ScuffCoat finish is scratch resistant and protects against nicks and chips while preventing color from fading.
Special Features
15A receptacles, Multiple colors available, Compact design, UL5 and ADA compliant, UL and cUL listed raceway
Additional Information
media
Yes
Voltage
125.0 V
Enclosure Type
Steel
Manufacturer Information
Manufacturers Part Number
V20GB506
Brand
WIREMOLD
GTIN
00786776093193
UPC
786776093193
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
3.17
Carton
2
Uses, Certifications, and Standards
standard
NAFTA, CULUS, ROHS, cULus Listed Multioutlet Assembly: File E15191 Guide PVGT/PVGT7
environmental conditions
Dry Interior Locations
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater West Wichita Area

Location Stock Available
West Wichita
3 View Store

Distribution Centers

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of V20GB506.
Jump To:

Cross Referenced

These items are similar to V20GB506 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL20GB506IV Hubbell Wiring Device-Kellems 00783585214566
V20GB506 Legrand Wiremold 00786776093193

* All prices subject to change.

Begin Live Chat