V2051H - STL Flush Plate Adapter 2000 Iv

Wiremold

  • $14.61 (Each)
  • $14.61 (Each)

  • $1,460.68 (Per 100)
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
V2051H
Manufacturer
Wiremold
Manufacturer's Part Number
V2051H
Description
STL Flush Plate Adapter 2000 Iv
Plugmold Multi-Outlet Strips Deliver Power Where You Need It. Simply Mount, Plug Into An Existing Power Source, and You'Re Done. Great For The Home Workshop. Perfect For 'Invisible' Outlets Beneath A Kitchen Cabinet. The Easy Way to Add 6-10 Outlets.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776095616 / 0786776095616 / 00786776095616
Weight per unit
0.266 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.61 (Each)
Carton
$14.61 (Each)
Resources
Images
 
 
V2051H - Large Image
 
V2051H - Large Image
 
V2051H - Large Image
 
V2051H - Small Image
Attachments
 
 
V2051H - Specification Sheet
Other Links
 
 
V2051H - Other
 
V2051H - Other
 
V2051H - Other
 
V2051H - Other
 
V2051H - Other
 
V2051H - Other
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
STL Flush Plate Adapter 2000 Ivory
extra long description
WM V2051H STL FLUSH PLATE ADAPTER 2
Description
STL FLUSH PLATE ADAPTER 2000 IV
Long Description
Plugmold multi-outlet strips deliver power where you need it. Simply mount, plug into an existing power source, and you're done. Great for the home workshop. Perfect for 'invisible' outlets beneath a kitchen cabinet. The easy way to add 6-10 outlets.
Special Features
Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes.
Additional Information
Voltage
125.0 V
Enclosure Type
Steel
Manufacturer Information
Manufacturers Part Number
V2051H
Brand
WIREMOLD
GTIN
00786776095616
UPC
786776095616
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
0.266
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapicoil Haarness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
environmental conditions
Dry Interior Locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of V2051H.
Jump To:

Cross Referenced

These items are similar to V2051H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL2051HIV Hubbell Wiring Device-Kellems 00783585214450
V2051H Legrand Wiremold 00786776095616

* All prices subject to change.

Begin Live Chat