V2010A3 - 2000 Lge Cap Ent End Fit Iv

Wiremold

  • $25.28 (Each)
  • $25.28 (Each)

  • $2,527.73 (Per 100)

Availability: Currently Out Of Stock
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
V2010A3
Manufacturer
Wiremold
Manufacturer's Part Number
V2010A3
Description
2000 Lge Cap Ent End Fit Iv
1/2'' Trade Size Kos Located On End, Sides, and Bottom Of Fitting. 3/4'' Kos On Bottom and Rear. Includes Ground Screw.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776009606 / 0786776009606 / 00786776009606
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.28 (Each)
Carton
$25.28 (Each)
Resources
Images
 
 
V2010A3 - Large Image
 
V2010A3 - Small Image
Other Links
 
 
V2010A3 - Other
 
V2010A3 - Other
 
V2010A3 - Other
 
V2010A3 - Other
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
WM V2010A3 2000 LGE CAP ENT END FIT
Product Type
2000 Lge Cap Ent End Fit Ivory
Description
2000 LGE CAP ENT END FIT IV
Long Description
1/2'' trade size KOs located on end, sides, and bottom of fitting. 3/4'' KOs on bottom and rear. Includes ground screw.</p>
Special Features
Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes.
Additional Information
Voltage
125.0 V
Enclosure Type
Steel
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V2010A3
GTIN
00786776009606
UPC
786776009606
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
0.73
Carton
1
Uses, Certifications, and Standards
environmental conditions
Dry Interior Locations
standard
ROHS, NAFTA, CULUS, cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapicoil Haarness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of V2010A3.
Jump To:

Cross Referenced

These items are similar to V2010A3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL2010A3IV Hubbell Wiring Device-Kellems 00783585214221
V2010A3 Legrand Wiremold 00786776009606

* All prices subject to change.

Begin Live Chat