UL401BC - Plugin Outlet Center 15A, 8 Ol

Wiremold

  • $116.96 (Each)
  • $116.96 (Each)
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
UL401BC
Manufacturer
Wiremold
Manufacturer's Part Number
UL401BC
Description
Plugin Outlet Center 15A, 8 Ol
Wiremold® Plug-In Outlet Center Units Bring Power Safely and Conveniently to Wherever You Need It. These Units Are Ideal For Use In A Wide Variety Of Settings, Including Relay Racks and Cabinets, Laboratories, Workshops, Classrooms and Offices. Plug-In Outlet Center Units Include Rack Mount, Cabinet-Mate, Compact, 90 Degree, Deluxe Control, Industrial, and International Units. Most Units Are Available In Both 15 and 20 Amp Configurations. Wiremold Also Offers Extensive Custom Capabilities For Plug-In Outle
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776043020 / 0786776043020 / 00786776043020
Weight per unit
3.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.96 (Each)
Resources
Images
 
 
UL401BC - Large Image
 
UL401BC - Small Image
Attachments
 
 
UL401BC - Specification Sheet
Brochures
 
 
UL401BC - Brochure
Other Links
 
 
UL401BC - Other
 
UL401BC - Other
 
UL401BC - Other
 
UL401BC - Other
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
Plug-In Outlet Center 15A, 8 Ol
extra long description
WM UL401BC PLUG-IN OUTLET CENTER 15
Description
PLUGIN OUTLET CENTER 15A, 8 OL
Long Description
Wiremold® Plug-In Outlet Center Units bring power safely and conveniently to wherever you need it. These units are ideal for use in a wide variety of settings, including relay racks and cabinets, laboratories, workshops, classrooms and offices. Plug-In Outlet Center Units include rack mount, Cabinet-MATE, compact, 90 degree, deluxe control, industrial, and international units. Most units are available in both 15 and 20 Amp configurations. Wiremold also offers extensive custom capabilities for Plug-In Outle
Special Features
Surge protection, EMI/RFI noise reduction, Space saving low profile, Protection indication, Resettable circuit breaker, Product warranty
Additional Information
Voltage
125.0 V
Receptacle Type
5-15R
Mounting Type
Screw Mount
Manufacturer Information
Manufacturers Part Number
UL401BC
Brand
WIREMOLD
GTIN
00786776043020
UPC
786776043020
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
PIOC
Trade Size
Amperage
15.0
Packaging
Weight per each
3.6
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed: File E66421, Guide XBYS/XBYS7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat