PSB1FW - NM Power Box Fog WH

Wiremold

  • $8.45 (Each)
  • $8.45 (Each)

In-Stock: 1 available locally (Jacksonville, TX) (change location)
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
PSB1FW
Manufacturer
Wiremold
Manufacturer's Part Number
PSB1FW
Description
NM Power Box Fog WH
Device Box, 1 Gang, Non Metallic Material, Fog White, 600 V Ac, 3 In Length, 1-3/4 In Width, 4-3/4 In Height, 0.29 LB
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776035872 / 0786776035872 / 00786776035872
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.45 (Each)
Stock Availability
Jacksonville
1 (Check another store)
Nacogdoches
56
All Stores
458
Resources
Images
 
 
PSB1FW - Large Image
 
PSB1FW - Small Image
 
PSB1FW - Large Image
Attachments
 
 
PSB1FW - Specification Sheet
Brochures
 
 
PSB1FW - Brochure
Other Links
 
 
PSB1FW - Other
 
PSB1FW - Other
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
Non Metallic
Voltage Rating
600 V ac
Material, Color, and Finish
Finish
Fog White
Dimensions and Weight
Length
3 in;76 mm
Width
1-3/4 in;44 mm
Height
4-3/4 in;121 mm
Descriptions
Product Type
Device Box
Long Description
Device Box, 1 Gang, Non Metallic Material, Fog White, 600 V ac, 3 in Length, 1-3/4 in Width, 4-3/4 in Height, 0.29 lb
Features
Accepts all standard single-gang NEMA faceplates and keystone jacks. Twistouts on all four sides for PN03, PN05, and PN10 Series Raceways. Designed for use with Ortronics WiJack Wireless Access Point.
Short Description
Device Box, 1 Gang, Non Metallic
extra long description
WM PSB1FW NM POWER BOX FOG WHITE
Description
NM POWER BOX FOG WH
Special Features
Designed for use with Ortronics® TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Additional Information
Made in USA
yes
for use with
Eclipse[T] PN03/PN05/PN10 Series Single Channel Raceway;All Standard Single-Gang NEMA Faceplates and Keystone Jack
Standards Met
UL (Canada and US) Listed
package quantity
1 ct
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PSB1FW
GTIN
00786776035872
UPC
786776035872
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Raceway
Packaging
Weight
0.29 lb
Weight per each
0.29
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, CULUS, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 458

Location search:
These alternate items can be purchased instead of PSB1FW.
Jump To:

Similar Items

Similar items are close alternatives to PSB1FW, though they may not be 100% alike.

The Wiremold 2300 Series Raceway Is A Single Compartment Raceways For Communicat...
  • Our Part #: 2348
  • Jacksonville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2348
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7.56) ·
2348 - Wiremold

Jacksonville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.56

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat