PN10F17FW - NM Internal Elbow PN10 Fog WH

Legrand-Wiremold

  • $2.54 (Each)
  • $2.54 (Each)

  • $5.08 (Per 2)

In-Stock: 33 available at other locations ( find a store with stock)
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
PN10F17FW
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
PN10F17FW
Description
NM Internal Elbow PN10 Fog WH
Eclipse™ PN03, PN05, and PN10 Series Raceways Are Single Compartment Raceways Designed For Communication or Power Applications. They Are Ideal For Use In Classrooms, Offices, and Hotel Applications, or Anywhere A Small, Low Profile Raceway Is Needed. Eclipse PN03, PN05, and PN10 Series Raceways Are Specifically Designed For The Workstation. They Accept Ortronics® Series Ii and Tracjack® Modules, Pass & Seymour® Activate Series Inserts, and Wiremold Open System Communication Modules.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776191011 / 0786776191011 / 00786776191011
Weight per unit
0.212 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.54 (Each)
Carton
$5.08 (Per 2)
Stock Availability
Arlington Branch
0 (Find nearest stock)
DFW RDC
0
All Stores
33
Resources
Images
 
 
PN10F17FW - Large Image
 
PN10F17FW - Small Image
Attachments
 
 
PN10F17FW - Specification Sheet
Other Links
 
 
PN10F17FW - Other
 
PN10F17FW - Other
 
PN10F17FW - Other
Brochures
 
 
PN10F17FW - Brochure
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
Plastic
Material, Color, and Finish
Color
White
Descriptions
Description
NM INTERNAL ELBOW PN10 FOG WH
Extra Long Description
WMD PN10F17FW NM INTERNAL ELBOW PN1
Features
Eclipse™ PN03, PN05, and PN10 Series Raceways are single compartment raceways designed for communication or power applications. They are ideal for use in classrooms, offices, and hotel applications, or anywhere a small, low profile raceway is needed. Eclipse PN03, PN05, and PN10 Series Raceways are specifically designed for the workstation. They accept Ortronics® Series II and TracJack® modules, Pass & Seymour® Activate Series inserts, and Wiremold Open System communication modules.
Long Description
Eclipse™ PN03, PN05, and PN10 Series Raceways are single compartment raceways designed for communication or power applications. They are ideal for use in classrooms, offices, and hotel applications, or anywhere a small, low profile raceway is needed. Eclipse PN03, PN05, and PN10 Series Raceways are specifically designed for the workstation. They accept Ortronics® Series II and TracJack® modules, Pass & Seymour® Activate Series inserts, and Wiremold Open System communication modules.
Product Type
NM Internal Elbow PN10 Fog White
Special Features
Designed for use with Ortronics« TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Additional Information
Indoor/Outdoor
Indoor
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PN10F17FW
GTIN
00786776191011
UPC
786776191011
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
FITTING
Packaging
Weight per each
0.212
Carton
2
Uses, Certifications, and Standards
Standard
ROHS, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 33

Location search:
These alternate items can be purchased instead of PN10F17FW.
Jump To:

Similar Items

Similar items are close alternatives to PN10F17FW, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat