PN03F18FW - NM Outside Elbow PN03 Fog WH

Wiremold

  • $2.22 (Each)
  • $2.22 (Each)

In-Stock: 2 available locally (Bridgeport, TX) (change location)
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
PN03F18FW
Manufacturer
Wiremold
Manufacturer's Part Number
PN03F18FW
Description
NM Outside Elbow PN03 Fog WH
<P>PN 3 Series External Elbow. For Right Angle Turns Around External Corners.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776035407 / 0786776035407 / 00786776035407
Weight per unit
0.054 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.22 (Each)
Stock Availability
Bridgeport
2 (Check another store)
DFW RDC
0
All Stores
67
Resources
Images
 
 
PN03F18FW - Large Image
 
PN03F18FW - Small Image
Brochures
 
 
PN03F18FW - Brochure
Other Links
 
 
PN03F18FW - Other
 
PN03F18FW - Other
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
NM Outside Elbow PN03 Fog White
extra long description
WM PN03F18FW NM OUTSIDE ELBOW PN03
Description
NM OUTSIDE ELBOW PN03 FOG WH
Long Description
<p>PN 3 Series External Elbow. For right angle turns around external corners.</p>
Special Features
Designed for use with Ortronics® TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PN03F18FW
GTIN
00786776035407
UPC
786776035407
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Raceway
Packaging
Weight per each
0.054
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat