NM2048 - NM Sure Snap Device Box NM2000 Iv

Legrand-Wiremold

  • $6.35 (Each)
  • $6.35 (Each)

In-Stock: 131 available at other locations ( find a store with stock)
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
NM2048
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
NM2048
Description
NM Sure Snap Device Box NM2000 Iv
Uniduct ® Series 2700, 2800, 2900 Latching Raceway Systems Are One-Piece, Single Channel, Nonmetallic Raceways Ideally Suited For Routing and Protecting Fiber Optic, Utp, and Other Low-Voltage (50V or Less) Cabling In An Easy to Install, Aesthetically Pleasing Application. With A Broad Range Of Small, Low Profile Raceways to Satisfy Your Customer’S Unique Needs. As Well As Your Own. Wiremold Nonmetallic Raceways Are A Perfect Choice For Classroom, Workstation and Hotel Applications or Anywhere You Need A D
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776519945 / 0786776519945 / 00786776519945
Weight per unit
23.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.35 (Each)
Stock Availability
Lufkin
0 (Find nearest stock)
Nacogdoches
0
All Stores
131
Resources
Images
 
 
NM2048 - Large Image
 
NM2048 - Small Image
Attachments
 
 
NM2048 - Specification Sheet
Other Links
 
 
NM2048 - Other
 
NM2048 - Other
 
NM2048 - Other
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
Plastic
Number Of Gangs
1.0
Material, Color, and Finish
Color
Ivory
Descriptions
Description
NM SURE SNAP DEVICE BOX NM2000 IV
Extra Long Description
WMD NM2048 NM SURE SNAP DEVICE BOX
Features
Uniduct ® Series 2700, 2800, 2900 Latching Raceway Systems are one-piece, single channel, nonmetallic raceways ideally suited for routing and protecting fiber optic, UTP, and other low-voltage (50V or less) cabling in an easy to install, aesthetically pleasing application. With a broad range of small, low profile raceways to satisfy your customer’s unique needs. As well as your own. Wiremold Nonmetallic Raceways are a perfect choice for classroom, workstation and hotel applications or anywhere you need a d
Long Description
Uniduct ® Series 2700, 2800, 2900 Latching Raceway Systems are one-piece, single channel, nonmetallic raceways ideally suited for routing and protecting fiber optic, UTP, and other low-voltage (50V or less) cabling in an easy to install, aesthetically pleasing application. With a broad range of small, low profile raceways to satisfy your customer’s unique needs. As well as your own. Wiremold Nonmetallic Raceways are a perfect choice for classroom, workstation and hotel applications or anywhere you need a d
Product Type
NM Sure Snap Device Box NM2000 Iv
Special Features
Single- and dual-gang boxes available. Field replaceable surge module. Customization available. Duplex receptacle.
Additional Information
Indoor/Outdoor
Indoor
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
NM2048
GTIN
00786776519945
UPC
786776519945
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Raceway Device Box
Packaging
Weight per each
23.95
Carton
1
Uses, Certifications, and Standards
Standard
ROHS, CULUS, cULus Listed Base & Blank Cover: File E90378 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E90377 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapcoil Harness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. Plugmold Wired Sections: Meets Article 380 of NEC. Meets Section 12-3032 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 131

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
130 View Store

A-L

Location Stock Available
Katy
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat