G4010DF0 - Fiberready Entrance End Fitting

Legrand-Wiremold

  • $41.57 (Each)
  • $41.57 (Each)
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
G4010DF0
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
G4010DFO
Description
Fiberready Entrance End Fitting
The Wiremold 4000 Series Raceway Is The Workhorse Of Surface Cable Raceway Systems. The Multiple Channel Cable Raceway Can Be Divided For Multi-Service Applications and Is Ideal For All Applications Requiring A Large Cable Capacity Dual Service Steel Raceway. Commercial, Institutional and Industrial Applications All Benefit From The Wiremold 4000 Series Rigid Steel Construction and Durable Ivory Scuffcoat Finish. The Wiremold 4000 Series Raceway Is Also Ideal For Municipalities That Require Either All Stee
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776014778 / 0786776014778 / 00786776014778
Weight per unit
2.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.57 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
G4010DF0 - Large Image
 
G4010DF0 - Small Image
Attachments
 
 
G4010DF0 - Specification Sheet
Other Links
 
 
G4010DF0 - Other
 
G4010DF0 - Other
 
G4010DF0 - Other
 
G4010DF0 - Other
 
G4010DF0 - Other
Brochures
 
 
G4010DF0 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of G4010DF0.
Jump To:

Cross Referenced

These items are similar to G4010DF0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL4710DFOGY Hubbell Wiring Device-Kellems 00783585215679
G4010DFO Legrand Wiremold 00786776014778

* All prices subject to change.

Begin Live Chat