G4000WC - Plated Wire Clip 4000

Wiremold

  • $3.27 (Each)
  • $3.27 (Each)

  • $32.74 (Per 10)

  • $327.45 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
G4000WC
Manufacturer
Wiremold
Manufacturer's Part Number
G4000WC
Description
Plated Wire Clip 4000
The Wiremold 4000 Series Raceway Is The Workhorse Of Surface Cable Raceway Systems. The Multiple Channel Cable Raceway Can Be Divided For Multi-Service Applications and Is Ideal For All Applications Requiring A Large Cable Capacity Dual Service Steel Raceway. Commercial, Institutional and Industrial Applications All Benefit From The Wiremold 4000 Series Rigid Steel Construction and Durable Ivory Scuffcoat Finish. The Wiremold 4000 Series Raceway Is Also Ideal For Municipalities That Require Either All Stee
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776088793 / 0786776088793 / 00786776088793
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.27 (Each)
Carton
$32.74 (Per 10)
Resources
Images
 
 
G4000WC - Large Image
 
G4000WC - Small Image
Brochures
 
 
G4000WC - Brochure
Other Links
 
 
G4000WC - Other
 
G4000WC - Other
 
G4000WC - Other
 
G4000WC - Other
Material, Color, and Finish
Color
Gray
Descriptions
Description
PLATED WIRE CLIP 4000
extra long description
WM G4000WC PLATED WIRE CLIP 4000
Product Type
Plated Wire Clip 4000
Long Description
The Wiremold 4000 Series Raceway is the workhorse of surface cable raceway systems. The multiple channel cable raceway can be divided for multi-service applications and is ideal for all applications requiring a large cable capacity dual service steel raceway. Commercial, institutional and industrial applications all benefit from the Wiremold 4000 Series rigid steel construction and durable Ivory ScuffCoat finish. The Wiremold 4000 Series Raceway is also ideal for municipalities that require either all stee
Special Features
Large Capacity, Complete line of fittings, Wide range of Datacom connectivity options, UL5 and ADA compliant, UL and cUL Listed
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
G4000WC
Brand
WIREMOLD
GTIN
00786776088793
UPC
786776088793
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.07
Carton
10
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
You must have an account to view stock levels
These alternate items can be purchased instead of G4000WC.
Jump To:

Cross Referenced

These items are similar to G4000WC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL4750WCGY Hubbell Wiring Device-Kellems 00783585216546
G4000WC Legrand Wiremold 00786776088793

* All prices subject to change.