FPCTCGY - Floorport Flanged Cutout Top Gy

Wiremold

  • $148.67 (Each)
  • $148.67 (Each)

  • $1,189.36 (Per 8)
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
FPCTCGY
Manufacturer
Wiremold
Manufacturer's Part Number
FPCTCGY
Description
Floorport Flanged Cutout Top Gy
Floorport Service Fittings For Resource RFB® Series Floor Boxes, Walkercell® Cellular Raceway, and Walkerdeck Systems Provide Flexibility In Recessed and Furniture Feed Applications. The Enhanced Design Also Increases The Ease Of Use and Color Options While Continuing to Exceed Ul Scrub Water Requirements. These Covers Are Ideal For Use In A Wide Variety Of Applications Including Educational Facilities, Airports, and Commercial and Institutional Office Buildings. The Covers Are Ul Listed to U.S. and Canadi
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786776152104 / 0786776152104 / 00786776152104
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$148.67 (Each)
Standard Packaging
$1,189.36 (Per 8)
Resources
Images
 
 
FPCTCGY - Large Image
 
FPCTCGY - Small Image
Other Links
 
 
FPCTCGY - Other
 
FPCTCGY - Other
 
FPCTCGY - Other
 
FPCTCGY - Other
 
FPCTCGY - Other
Brochures
 
 
FPCTCGY - Brochure
Attachments
 
 
FPCTCGY - Specification Sheet
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
FLOORPORT FLANGED CUTOUT TOP GY
Product Type
Floorport Flanged Cutout Top Gy
extra long description
WM FPCTCGY FLOORPORT FLANGED CUTOUT
Long Description
FloorPort Service Fittings for Resource RFB® Series Floor Boxes, Walkercell® Cellular Raceway, and Walkerdeck Systems provide flexibility in recessed and furniture feed applications. The enhanced design also increases the ease of use and color options while continuing to exceed UL scrub water requirements. These covers are ideal for use in a wide variety of applications including educational facilities, airports, and commercial and institutional office buildings. The covers are UL Listed to U.S. and Canadi
Special Features
Full sized self-closing recessed handle. Furniture feed options. TopGuard Protection. All metal construction.
Additional Information
Cable Entry
Through Floor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
FPCTCGY
GTIN
00786776152104
UPC
786776152104
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
1.7
Carton
1
Package
8
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Metallic Outlet Box. File E2961 Guide QCIT/QCIT7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat