BK20GB506TR - TR Plugmold 5' BLK

Wiremold

  • $99.49 (Each)
  • $99.49 (Each)

  • $198.98 (Per 2)

In-Stock: 2 available locally (Round Rock, TX) (change location)
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
BK20GB506TR
Manufacturer
Wiremold
Manufacturer's Part Number
BK20GB506TR
Description
TR Plugmold 5' BLK
The Wiremold 2000 Series Raceway Offers A Selection Of Steel, Aluminum, and Nonmetallic Raceways That Provide A Versatile Solution For Many Applications. Plugmold Sections Offer Single or Alternating Circuits, In Standard or Isolated Ground Receptacles. The Scuffcoat Finish Is Scratch Resistant and Protects Against Nicks and Chips While Preventing Color From Fading.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776174854 / 0786776174854 / 00786776174854
Weight per unit
3.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.49 (Each)
Carton
$198.98 (Per 2)
Stock Availability
Round Rock
2 (Check another store)
Austin RDC
9
All Stores
69
Resources
Images
 
 
BK20GB506TR - Large Image
 
BK20GB506TR - Large Image
 
BK20GB506TR - Large Image
 
BK20GB506TR - Small Image
 
BK20GB506TR - Video
Brochures
 
 
BK20GB506TR - Brochure
Other Links
 
 
BK20GB506TR - Other
 
BK20GB506TR - Other
 
BK20GB506TR - Other
 
BK20GB506TR - Other
 
BK20GB506TR - Other
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
TR PLUGMOLD 5' BLK
Long Description
The Wiremold 2000 Series raceway offers a selection of steel, aluminum, and nonmetallic raceways that provide a versatile solution for many applications. Plugmold sections offer single or alternating circuits, in standard or isolated ground receptacles. The ScuffCoat finish is scratch resistant and protects against nicks and chips while preventing color from fading.
Special Features
Tamper-resistant receptacles, Multiple colors available, Compact design, UL5 and ADA compliant, UL and cUL listed raceway
Product Type
2000 PLGMD Black 60IN W/10 15A TR
extra long description
WM BK20GB506TR 2000 PLGMD BLACK 60I
Features
The Wiremold 2000 Series raceway offers a selection of steel, aluminum, and nonmetallic raceways that provide a versatile solution for many applications. Plugmold sections offer single or alternating circuits, in standard or isolated ground receptacles. The ScuffCoat finish is scratch resistant and protects against nicks and chips while preventing color from fading.
Additional Information
media
Yes
Voltage
125.0 V
indoor/outdoor
Indoor
Mounting Type
On Surface
wiring configuration
Single Circuit
Enclosure Type
Steel
Outlet Type
Tamper-Resistant
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
BK20GB506TR
GTIN
00786776174854
UPC
786776174854
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
3.17
Carton
2
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Multioutlet Assembly: File E15191 Guide PVGT/PVGT7
environmental conditions
Dry Interior Locations
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat