880MPA - Rect Nonmetalic Floor Box Adjust Ring

Wiremold

  • $14.39 (Each)
  • $14.39 (Each)

In-Stock: 6 available locally (Prescott Valley, AZ) (change location)
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
880MPA
Manufacturer
Wiremold
Manufacturer's Part Number
880MPA
Description
Rect Nonmetalic Floor Box Adjust Ring
Outlet Box, Non-Metallic Material, 0.36 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564548874 / 0786564548874 / 00786564548874
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.39 (Each)
Stock Availability
Prescott Valley
6 (Check another store)
Phoenix
55
All Stores
613
Resources
Images
 
 
880MPA - Small Image
 
880MPA - Large Image
 
880MPA - Large Image
 
880MPA - Video
Specifications Sheets
 
 
880MPA - Specification Sheet
Brochures
 
 
880MPA - Brochure
Other Links
 
 
880MPA - Other
 
880MPA - Other
 
880MPA - Other
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
Non-Metallic
Material, Color, and Finish
Color
Black
Descriptions
extra long description
WLK 880MPA RECT NONMETALIC FLR BX A
Product Type
Outlet Box
Long Description
Outlet Box, Non-Metallic Material, 0.36 lb/EA
Features
Comes with fiber storage loop. Also includes brass inserts for flange connection and green ground wire for ground connection. Wiremold CM Series Open System adapters that snap directly into the adjusting ring without the need for an adapter. Also includes mounting screws to attach flange to box body. NOTE: One adjusting ring is needed for each 880MP used. For example, a three-gang box will require three adjusting rings, ordered separately.
Short Description
Outlet Box, Non-Metallic
Description
RECT NONMETALIC FLOOR BOX ADJUST RING
Construction
Not Assembled
Special Features
Snap down ring assembly for steel floor boxes. Fully adjustable box. TopGuard protection.
Additional Information
for use with
880mp2/880mp Series Rectangular Non Metallic Floor Box
Standards Met
UL Canada;UL US
package quantity
1 ct
Made in USA
yes
media
Yes
Number of Outlets
0.0
Cable Entry
Knockout, Conduit Hub
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
880MPA
GTIN
00786564548874
UPC
786564548874
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Accessory
Packaging
Weight
0.36 lb/EA
Weight per each
0.36
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, USMCA, CULUS, cULus Listed Nonmetallic Outlet Boxes: File E110748 Guide QCMZ.
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat