837PCCBLK - 3G Poly CPT Flange BLK

Wiremold

  • $64.21 (Each)
  • $64.21 (Each)

  • $642.10 (Per 10)
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
837PCCBLK
Manufacturer
Wiremold
Manufacturer's Part Number
837PCC-BLK
Description
3G Poly CPT Flange BLK
Three Gang Black Nonmetallic Carpet Flange, For Omnibox® and Modulink™ Series Floor Boxes. For Ortronics Connectivity Use With 829PFLRT Cover. For Wiremold Open System Connectivity Use With 829PFL Cover. Accepts Ortronics MAB6TJ Tracjack, MAB3S2 Series Ii and Wiremold CM Series Open System Adapters, Sold Separately. Note: Polycarbonate Cover Plates Can Only Be Used With Polycarbonate Flanges.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
786564542339 / 00786564542339
Weight per unit
0.9591 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.21 (Each)
Standard Packaging
$642.10 (Per 10)
Resources
Images
 
 
837PCCBLK - Large Image
 
837PCCBLK - Small Image
 
837PCCBLK - Video
Other Links
 
 
837PCCBLK - Other
 
837PCCBLK - Other
Attachments
 
 
837PCCBLK - Specification Sheet
Brochures
 
 
837PCCBLK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Descriptions
extra long description
WLK 837PCC-BLK 3-GANG POLY CPT FLAN
Product Type
3-Gang Poly CPT Flange BLK
Description
3G POLY CPT FLANGE BLK
Long Description
Three gang black nonmetallic carpet flange, for OmniBox® and Modulink™ Series floor boxes. For Ortronics connectivity use with 829PFLRT Cover. For Wiremold Open System connectivity use with 829PFL Cover. Accepts Ortronics MAB6TJ TracJack, MAB3S2 Series II and Wiremold CM Series Open System adapters, sold separately. NOTE: Polycarbonate cover plates can only be used with polycarbonate flanges.
Construction
ASSEMBLED
Special Features
Non Metallic plate, light weight construction,Scrub water compliant, UL Listed
Additional Information
Number of Outlets
0.0
media
Yes
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
837PCC-BLK
GTIN
00786564542339
UPC
786564542339
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight per each
0.9591
Carton
1
Package
10
Uses, Certifications, and Standards
standard
ROHS, CULUS, NAFTA, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat