837B - 3G BRS Comb CPT & Tile Flange

Legrand-Wiremold

  • $178.73 (Each)
  • $178.73 (Each)
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
837B
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
837B
Description
3G BRS Comb CPT & Tile Flange
Three Gang Brass Combination Carpet and Tile Flange, For Omnibox® and Modulink™ Series Floor Boxes. Flange Is 6.080 Inch X13.310 Inch (154.4MM X 338.1MM). Accepts Ortronics MAB6TJ Tracjack and MAB3S2 Series Ii, and Wiremold CM Series Open System Adapters, Sold Separately. Note: Brass Cover Plates Can Only Be Used With Brass Flanges. Brushed Aluminum Flanges Come With Beveled Edges.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564524212 / 0786564524212 / 00786564524212
Weight per unit
0.9591 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$178.73 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
21
Resources
Images
 
 
837B - Large Image
 
837B - Small Image
Attachments
 
 
837B - Specification Sheet
Other Links
 
 
837B - Other
 
837B - Other
 
837B - Other
 
837B - Other
 
837B - Other
Brochures
 
 
837B - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21

Location search:
These alternate items can be purchased instead of 837B.
Jump To:

Similar Items

Similar items are close alternatives to 837B, though they may not be 100% alike.

Brass Three Gang Frame Kit With Flip Lid Cover. Includes (3) 20A Decorator Style...
  • MFR Part #: FLBC8530MB
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($490.18) ·
FLBC8530MB - Arlington Industries

Check local availability

Total Availability: In Stock

Book Price

$490.18

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 837B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SB3085 Hubbell Wiring Device-Kellems 00783585829968
CF-1103-DFB Lew Electric Fittings 00784149211786
6294 Raco 00050169062944
P643GCP Thomas & Betts 00785991631463
837B Legrand Wiremold 00786564524212
CF-1103-DFB Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat